Buy more than* S$200* and get FREE SHIPPING

ABROAD Number Adjustable Padlock,151

3.50 (2)
Caution
No emergency unlock mechanism. Never forget passcord. Not drip proof not water proof. Do not use around water nor humit place. It may cause malfunction
Purpose
Locking mailbox post, lockers, shoe boxes, and bags
Dimensions C (mm)
9
Dimensions B (mm)
64
Dimensions E (mm)
15
Dimensions D (mm)
10
Dimension F (mm)
3
Dimensions A (mm)
24
Material
(Body, crane) zinc die-cast
Specification
3-digit variable dial-type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 151-R 41001003 7.99 SGD
In stock
Blue 1PC 1 151-B 41001012 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For locking the bag
2
From Japan
On 2016-12-17 07:33:11
I liked the size and design, so I bought red and blue one by one. However, since the setting button is not so good, it is difficult to change the setting of the security code. It was inconvenient to dial while pushing the button.
For theft protection of accessories
5
From Japan
On 2013-12-09 03:06:11
It is a small variable number lock that fits in the palm of your hand. I was saved because I was looking for small and lightweight. It is made in Germany without difficulty such as movement is astringent, dial is hard to move.
This review is about item#41001012.

Related Products