Buy more than* S$200* and get FREE SHIPPING

Single Lever Mixer Tap

4.50 (4)
Head (mm)
220
Handle
Metal (metal) handle
Standard
JIS conformity article
Specification
Eco single, soft (bubbles) water release, alkaline body can be mounted separetely , alkaline tip can be mounted separately, backflow prevention valve attached.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKGG30E 40971052 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For replacing a broken faucet
3
From Japan
On 2016-10-29 10:52:52
I purchased to replace the old faucet of the same manufacturer. I compared it with a cheaper one a little, but I think that it was good for me. Good point · Problems did not occur at the time of exchange. · There is click feeling at the boundary between water and hot water, you can avoid wasteful water · Water purifier "Trevino" at the tip has been attached without problem. Because it is rarely bought, it will be "ordinary" by saying that it was possible to purchase without much hesitation if information and guidance that can avoid problems such as compatibility of installation are more substantial.
This review is about item#40971052.
household use
5
From Japan
On 2016-05-03 18:09:42
It is a commodity more than the price!
This review is about item#40971052.
Exchange of sink faucet
5
From Japan
On 2014-04-30 07:34:56
Replacement is smooth because manufacturers are identical.
This review is about item#40971052.
Replacing tap of tap
5
From Japan
On 2014-03-27 07:14:50
The lever of the faucet used in the store broke and purchased as an exchange item. Although it was an amateur, it was easy to replace, but there was no water leakage stop tape and I was in trouble. Other than that it was easy to replace at all without problems and it was very helpful. It cost me less than half of the price I asked the merchant.
This review is about item#40971052.