Buy more than* S$200* and get FREE SHIPPING

Desktop Display Stand

Color (Body)
Black
Maximum Loading Capacity (kg)
5
Frontage W x Depth D x Height H (mm)
450x205x714
Weight (kg)
1.8
Finishing Material
Steel / powder coating
TRUSCO Part Number
252-5038
Accessories
(Key structure / design) membrane, (layout) 84-key Japanese
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PB-1 08422976 139.99 SGD
In stock
ADD TO CART

Related Products