Buy more than* S$200* and get FREE SHIPPING

Vice Clamp

4.00 (1)
Purpose
Tightening and fixed of work after mounting to table of drilling machine, Tightening and fixed of work after mounting to table of drilling machine
Tightening Possible Thickness (mm)
Up to 50 (2 in.)
Screw Thread
12 mountain
Attachable Thickness (mm)
About 20 maximum
Dimension (Length L x Width W x Thickness) (mm)
245x58x80
Hardness
Grip lever / HRC20 +/- 5, presser foot lever / HRC45 +/- 5, eye nut / HRC20 +/- 5
Screw Diameter
W1/2
Weight (g)
About770
Material
Grip lever / SS400 (nickel plated), presser foot lever / S45C (nickel plated), eye nut / FCD450
Accessories
Vinyl - Le bag, a photo-filled cosmetic box, hex wrench with 5mm, 360degree rotation Bases - with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VC-09R 40973651 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a vise of the drilling machine
4
From Japan
On 2016-01-06 12:56:43
Although I often want two or three hands to hold down when I work with a drilling machine while pressing the board thing by hand, I bought two clamps. Where it was fixed from two directions, the holes are also clearly available and the blade retaining is also improved. It is important to fix the work piece. With a small, medium size drilling machine a little, I thought that I wanted a little smaller vice clamp, where the working area is occupied widely, in a small or medium size drilling machine.
This review is about item#40973651.

Related Products