Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Lamp LED

4.75 (4)
Caution
Batteries are not included. Need to purchase battery separately.
Lighting Range
About phi10cm (1m forward)
Illumination Method
Reflective plate
Brightness
LED/About600cd
Body Dimensions (Width x Depth x Height) (mm)
About 45x110x50
Attaching Portion
Front fork
...see all>
Product Options
ADD TO CART
Batteries Battery life (hours) Light Source Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Batteries Battery life (hours) Light Source Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AA batteries x4 (20deg C at the time) On / About 50 Wide power white LEDx1 About 215 (including battery) Silver 1PC 1 SKL083S 40973712 -
Discontinued
[x]
AA batteries x 4 (20 deg C at the time) on / about 50 Wide Power White LED x 1 About215 (battery included) Black 1PC 1 SKL083K 40973721 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
At night, when riding a bicycle
5
From Japan
On 2017-06-04 18:08:19
As its name suggests, it is a clever light. It is very easy for the resistance of the tire to go away.
This review is about item#40973721.
Purchase for children's bicycle
5
From Japan
On 2017-03-23 23:15:54
The quality is truly Panasonic. I think that it may be more convenient if the sensor can be adjusted, but the operation is as expected.
This review is about item#40973721.
I use it on a bicycle.
5
From Japan
On 2016-10-11 19:33:12
If it is dark, the sensor senses and lights instantly so it is very helpful I am satisfied that the brightness is brighter than before
This review is about item#40973712.
When riding a bicycle at night
4
From Japan
On 2016-03-11 15:42:43
Very bright, the response of the sensor is also good.
This review is about item#40973712.

Related Products