Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Lamp LED

1.00 (1)
Caution
Batteries are not included. Need to purchase battery separately.
Lighting Range
About phi20cm (1m forward)
Brightness
About 400cd (1m forward battery initial value)
Body Dimensions (Width x Depth x Height) (mm)
About 40x89x28
...see all>
Product Options
ADD TO CART
Batteries Light Source Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Batteries Light Source Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AA batteries x2 High brightness white LEDx1 About 85 (including battery) Silver 1PC 1 SKL100S 40973764 -
Discontinued
[x]
AA batteries x2 High brightness white LEDx1 About 85 (including battery) Black 1PC 1 SKL100K 40973773 -
Discontinued
[x]
AA batteries x 2 High brightness white LED x 1 About85 (battery included) Pink 1PC 1 SKL100P 40973791 -
Discontinued
[x]
AA batteries x 2 High brightness white LED x 1 About85 (battery included) White 1PC 1 SKL100W 40973782 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a bicycle headlamp
1
From Japan
On 2015-01-11 12:35:44
Since it is described as 1,000 candela in red in the catalog, it is 400 candela in the package though I thought that it was so. If I knew it was 400 candela at the beginning, I bought another slightly higher product. It is much darker than Gentos flash. I thought about preparing it as an emergency light inside the house, but it seemed not to be useful. This commodity is originally a thing of that degree, and not bad, but I'd like you to do the catalog writing well.
This review is about item#40973773.

Related Products