Buy more than* S$200* and get FREE SHIPPING

Vent Hose Set

3.00 (3)
Caution
If you'd like to use less than 130mm, please cut.
Control Range (mm)
130 to 185
Color
Ivory
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Dimensions A (mm) Nominal Designation Compatible Core Drill Diameter (mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimensions A (mm) Nominal Designation Compatible Core Drill Diameter (mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 64.7 60 65 51 1PC 1 DAE10060W 40978323 12.99 SGD
In stock
90 69.4 65 70 56 1PC 1 DAE10065W 40978332 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Clog holes on the wall
5
From Japan
On 2018-01-10 17:55:43
I bought it to close the hole I removed the air conditioner. I liked it for ease of use.
This review is about item#40978323.
At air conditioning construction
1
From Japan
On 2017-03-23 21:23:11
I bought it to 65 numbers, but the inner diameter is thin and I can not use it. To the trash can
This review is about item#40978332.
Hole next to the window when installing the air conditioner
3
From Japan
On 2015-11-25 14:53:58
Easy to use, but better choosing a larger bore.
This review is about item#40978332.

Related Products