Buy more than* S$200* and get FREE SHIPPING

Security light,3W SANYO panel type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof Protection Grade
IP44
Average Lighting Number per Day
Spring summer autumn / 25times (when fully charged : 60 times), *rechargeable average sunshine hour: 3hours(Tokyo), winter/ 15 times (when fully charged : 60 times) *rechargeable average sunshine hour: 2hours(Tokyo)
Lighting Retention Time
Blinking 5 seconds / 20 seconds / 20 seconds (switchable)
Sensor Detection Range
Detection angle 140 degree
Charging Time
about full 3 days on sunny day
Battery
Nickel-metal-hydride battery 4.8V 700mA
Light Source
3W high-brightness LED
Dimensions (Width W x Depth D x Height H) (mm)
(Main unit) 75 x 160 x 204 (Panel) 98 x 50 x 196
Total Luminous Flux (Lm)
200
Cord Length (m)
5
Operating Temperature Range (deg C)
0 to 40
Weight (g)
(Light) About 400 (Panel) About 220 (both without clamp)
TRUSCO Part Number
416-7449
Accessories
Each 1 clamp table area mask A Bx (for body-panel) x each 1 L-bolt (for body-panel) x each 1 mounting screws (main body) x2
mounting screws (panel) x4 plastic plug x6 wing nut x2 screw cap x2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-70 40979714 129.90 SGD
Shipped after 2017-06-26
ADD TO CART