Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

PIG, R) HazMat Handy Pad in Dispenser Box

Long (cm)
33
AS ONE Part Number
1-8086-03
Vertical (cm)
25
Absorbed Amount (L/box)
About 36.2
Absorbed Amount
About 362ml/number
Weight (kg)
4.5
Thickness (mm)
3
Material
PP (polypropylene)
TRUSCO Part Number
406-0873
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 MAT351A 33512105 269.90 SGD
In stock
ADD TO CART

Related Products