Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Outdoor type solar-powered LED sensor light

2.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Battery Life
Standby: continuous about 150 days Automatic lighting: about 30 days (lit 10 times a day) Illuminituesated at all times:consecondsutive about4 hours (when fully charged/ using alkaline batteries )
Lighting System
Lighting on all the time / darkness and motion sensors
Batteries
Nickel-metal-hydride battery/ AAA battery x3
Charging Time
Full charge (summer): about 6 hours /full charge (winter): about 10 hours
Light Source
High intensity white LED x 4lights
Dimensions (Height H x Width W x Depth D) (mm)
About 101 x 62 x 45
Weight (g)
About 70
Color
White
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NL57WH 41001082 36.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Nighttime lighting on the back passage of the apartment
4
From Japan
On 2018-02-03 15:35:58
Even though it looks small, the brightness is enough, so I think that I was glad I bought it.
This review is about item#41001082.
For bicycle storage
2
From Japan
On 2017-01-19 09:15:45
It stopped lighting in about a month. It does not turn on even when the battery is replaced. From the price ... will not it?
This review is about item#41001082.
Used in a remote warehouse
5
From Japan
On 2016-04-14 08:17:21
Even though it is small, the light intensity is also sufficient. Especially the solar is excellent
This review is about item#41001082.
Entrance lighting of workshop
1
From Japan
On 2014-01-17 15:56:27
Although it says that the sensing range about 3 m is written in the instruction manual, it approaches and goes to about 5 cm. Sometimes it does not react, once it turns on and turns it on AUTO like the review of others, it responds. It is not a defective item, is not it a product of this degree? I want automatic lighting, it does not become usable if I touch it one by one.
This review is about item#41001082.
Parking lighting
1
From Japan
On 2013-04-27 21:37:55
I turned on brightly by turning it on manually, so I thought it was quite a thing, but if I set it to AUTO it will automatically light up and it will light up the next day but it will not light on the next day. I thought that the battery was insufficient, but when I turned it on manually, it glows brightly. Is this a defective product?
This review is about item#41001082.

Related Products