Buy more than* S$200* and get FREE SHIPPING

SIDE UNDER MIRROR SQUARE® FOR TRUCK CHROME

4.00 (7)
Size
200x225mm
Material
Body / resin, stay / steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome-plated 1PC 1 501531 41001283 99.99 SGD
In stock
Black 1PC 1 501532 41001292 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Used for 4 t wide
4
From Japan
On 2016-12-17 14:39:45
In genuine, because there was only 3 point mirror, we installed it additionally to the left, the blind spot in the lower left direction has gone.
This review is about item#41001283.
Repair parts
3
From Japan
On 2015-11-25 16:00:43
Used in Hino Profia. The plating of the bracket part is brittle, and it will peel off while wearing.
This review is about item#41001283.
Track left side auxiliary mirror
5
From Japan
On 2015-07-13 21:02:37
Yesterday I attached to Hino Ranger Pro and moved the truck today. It became clear that you could see where the blind spot was just a genuine mirror. Especially the outside of the left is firmly visible. I think it will be good to prevent involvement. A slightly unfortunate point is the black covered area where the angle is to be adjusted. I think that the design will also become beautiful if you can hide it with a plating cover or something here. However, the ease of use was good and attached and the field of view expanded. Fossil wide-angle fisheye mirror 300R
This review is about item#41001283.
Use under mirror
5
From Japan
On 2014-05-15 00:02:35
I got this item at this price.
This review is about item#41001283.
As a rearview mirror of construction machine
2
From Japan
On 2014-04-15 15:51:05
The attached nut was missing. For now, I installed with an alternative nut. I want the checking confirmation to be sufficient.
This review is about item#41001292.
Exchange
5
From Japan
On 2014-03-05 19:53:09
Installation work was easy.
This review is about item#41001283.
Used as truck goods
4
From Japan
On 2014-03-02 13:07:25
I use it attached to the driver's seat side. Because it was bigger than I thought, I think whether it is about half the size.
This review is about item#41001283.

Related Products