Buy more than* S$200* and get FREE SHIPPING

ASSISTANT MIRROR(ROUND) FOR TRUCK BLACK

2.57 (7)
Material
Resin
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
81 x 122 x 48mm depth Black 1PC 1 501491 41001344 23.99 SGD
Shipped after 2018-04-23
81x122x depth 48mm Chrome-plated 1PC 1 501492 41001353 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 3
Review Rating: 2.57
7 Customer Reviews
The reviews are automatic translation.
Supports blind spot of a door mirror
2
From Japan
On 2017-11-01 18:30:01
Feeling good, but somewhat dissatisfied with how it looks. I wanted products that could see distant objects.
This review is about item#41001353.
Auxiliary mirror
4
From Japan
On 2017-06-30 18:27:22
It is a pity that the installation of the main body and the mirror is distressed, and the color is matted.
This review is about item#41001344.
It is not used for work
1
From Japan
On 2016-02-17 18:38:58
The price has risen considerably from last time
This review is about item#41001344.
Driving a car
1
From Japan
On 2015-03-18 09:26:57
Although it should be a new article, the mirror surface was a bit dirty and I am disappointed with a pretty deep wound.
This review is about item#41001344.
It is an auxiliary mirror for a passenger seat of a road patrol car. For assisting confirmation of the rear bicycle
5
From Japan
On 2014-02-15 17:11:26
The feeling of wide right and left is a little short.
This review is about item#41001344.
For lateral confirmation of a car
4
From Japan
On 2013-11-25 14:57:47
Although it is designed to fix with two screws, it is regrettable that the fixing mirror will be scratched.
This review is about item#41001353.
As an auxiliary mirror
1
From Japan
On 2013-03-18 18:42:30
I could not use it.
This review is about item#41001344.

Related Products