Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Nut Cover

5.00 (1)
Purpose
For 41 mm nut
Finishing Material
Resin / chrome plating
...see all
Product Options
ADD TO CART
Overall Height (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Height (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 Resin (chrome plated) Front, rear shared 1Set(8PC) 1 500461 41001527 -
Discontinued
[x]
70 - - 1Set(8PC) 1 500451 41001536 28.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car of dress-up
5
From Japan
On 2015-05-21 20:14:21
I put in front of the coaster! Super good looking! Quality was also liked it very much higher
This review is about item#41001536.

Related Products