Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ABS 38mm RD NUT COVER 51L 5pcs/set

4.00 (3)
Caution
Fuso 2t Blue Tech Canter released in November 2010, wheel nut size has been changed to 41mm.
Purpose
For 38mm nut
...see all>
Product Options
ADD TO CART
Overall Height (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Height (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 Resin (chrome plated) Front, rear shared 1Set(5PC) 1 500374 41001615 15.99 SGD
In stock
48 Stainless steel (chrome-plated) Rear 1Set(5PC) 1 500310 41001633 -
Discontinued
[x]
40 Stainless steel (chrome-plated) - 1Set(5PC) 1 500309 41001624 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is not a work
3
From Japan
On 2016-05-09 21:30:29
The product was different from the image somewhat!
This review is about item#41001615.
For company car
4
From Japan
On 2015-12-03 18:05:27
Because it is a plastic, it is good not to rust.
This review is about item#41001615.
Decorate the truck
5
From Japan
On 2015-05-07 15:21:58
Is this product discontinued? It was not found even if I looked for various things. The price was also cheap and it was good

Related Products