Buy more than* S$200* and get FREE SHIPPING

Welding Mask for Helmet 610X

3.88 (8)
Caution
Light-block sheet and protective plates are not included. There is also a limited helmet.
Compatible Plate
105x50mm
Dimensions (Height H x Width W x Depth D) (mm)
250x240x230
Weight (g)
315
Material
Plastic
Compatible
(Helmet shield) :MP type, baseball cap type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 610X 41002272 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2018-01-13 21:33:16
Especially when over-welding at arc welding, the surface can be burnt with sparks, Tig welding was fully usable.
This review is about item#41002272.
welding
5
From Japan
On 2017-10-18 17:41:10
Light and easy to use Easy to install I feel heavy even when attached to a helmet
This review is about item#41002272.
For poorly squeezed welding
2
From Japan
On 2016-05-09 15:20:23
If you look closely at the screen, there was no light shielding glass .. It was an oversight, I bought glass only at a nearby home center, was it a good shopping after all
This review is about item#41002272.
Welding work when wearing a helmet
5
From Japan
On 2016-05-02 08:46:19
It is good to cheap! It is!
This review is about item#41002272.
welding
5
From Japan
On 2015-11-26 15:57:19
Because it does not deform, it is wonderful!
This review is about item#41002272.
TIG welding
5
From Japan
On 2015-11-13 19:49:57
Until now I was using the fog side of the company payment, but when I opened the plane fully, I was caught by the helmet so I used the upper one with a sander and used it. However, metal fittings were caught in about 2 months, purchased on their own as it was troublesome to exchange with Sander every time. Since this product is wide at the top of the face from the beginning, it does not catch on the helmet and is user-friendly. There is no sign that the mounting bracket is also sturdy and completely broken unlike the supplied goods. I am using downward, longitudinal argon welding, but I am glad that welding work can be comfortable without any problems at all. We are considering spare purchase.
welding
4
From Japan
On 2014-07-11 16:03:02
I agree with past reviews. I remove the metal fittings on both sides and fix it with bolts, springs, and nuts. This makes it very easy to use and I think whether to purchase again as it becomes old as it is low price.
This review is about item#41002272.
welding
1
From Japan
On 2012-10-19 09:26:30
The position of the glass fixed to the helmet is too low It is difficult to see the welding and it gets tired. After all it welds fixed in the position easy to see with the left hand so it can be adjusted to the same angle as the hand You can fix it to your favorite position I wish I could fix it on both sides As an improving work which can not fix the metal fittings in a favorite position with a rivet stopper, it can be fixed if it can be fixed in a favorable position with a screw stopper as with a normal fog surface
This review is about item#41002272.

Related Products