Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DC DC Converter

4.00 (5)
Standby Current
(No load) OFF time / 30mA, ON time / 150mA
Output Terminal
(3 systems) ACC socket, land-type terminal, USB port
Protection Circuit
Input current protection circuit (fuse), overload protection circuit, over-voltage protection circuit built-in
Rated Input Voltage (V)
DC24
...see all>
Product Options
ADD TO CART
Input Voltage Range (V) Power consumption (A) Rated Output Voltage (V) Cord Length (mm) Dimensions (Width W x Height H x Depth D) (mm) Output Current (A) Rated Output Current (A) Operating Temperature Range (deg C) Low Voltage Cut (V) Weight (g) High Voltage Cut (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Voltage Range (V) Power consumption (A) Rated Output Voltage (V) Cord Length (mm) Dimensions (Width W x Height H x Depth D) (mm) Output Current (A) Rated Output Current (A) Operating Temperature Range (deg C) Low Voltage Cut (V) Weight (g) High Voltage Cut (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC21 to 30 15 (code part holder) DC12.8+/-0.2 About 1450 90x51x178 (Maximum moment) 16 15 0 to 40 18.5+/-1 660 30+/-1 1PC 1 ED-160 41002577 82.99 SGD
Shipped after 2018-06-25
DC21 to 30 10 (power switch side) DC12.8+/-0.2 About1450 90x51x174 (Maximum moment) 12 10 0 to 40 18.5+/-1 600 30+/-1 1PC 1 ED-100 41002561 79.99 SGD
Shipped after 2018-06-25
DC21 - 30 20 (code part holder) DC12.8 +/-0.2 About 1450 90x51x189 (Maximum moment) 32 30 0 - 40 18.5 +/-1 725 30 +/-1 1PC 1 ED-320 41002586 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Use as a drive recorder, back camera & monitor, amateur radio as a stable power supply
2
From Japan
On 2017-08-20 08:49:02
It is a pity that you can not control the on / off of the cooling fan by equipping it with a temperature sensor and a thermostat as well as the load on the battery, being burdened with everyday cooling fans being in operation, hurting the battery, rust is also on the mounting hardware, manufacturer quality Question remains in management, if it is used after all as made in China after all, I think that COSPA is good.
This review is about item#41002577.
Truck electrical equipment
3
From Japan
On 2017-08-17 22:52:04
I think that it is a suitable commodity for price as well. I have not installed it yet.
This review is about item#41002577.
Large truck navigation transformer
5
From Japan
On 2017-08-02 14:36:47
It is compact and excellent in cost performance, is it the 4th one this time
This review is about item#41002586.
Loaded car
5
From Japan
On 2016-03-25 17:37:03
Good!
This review is about item#41002561.
Car Audio
5
From Japan
On 2014-09-30 10:59:09
Although the compact body is satisfied with the capacity of 30 A, I feel that the fan for forced cooling is a bit irritated.
This review is about item#41002586.

Related Products