Buy more than* S$200* and get FREE SHIPPING

OA Net Chair

2.45 (11)
Green Purchasing Law
Conformity
Body Dimensions (Width x Depth x Height) (mm)
590 x 565 x 1090 (Expansion and contraction: 1190)
Body Weight (kg)
13.5
Color
Black
Material
Back body and leg / steel, elbow / nylon, upholstery / polyester, cushion/ urethane foam
Specification
Gas strut vertical lifting mechanism, seat / backrest linkage locking mechanism
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CNN-004D 41015441 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 5
1 star 2
Review Rating: 2.45
11 Customer Reviews
The reviews are automatic translation.
When using office work
1
From Japan
On 2018-03-29 16:43:24
It broke in 7 months after purchase. Spring defect. Dont return I am dissatisfied because the backrest does not move.
This review is about item#41015441.
desk work
3
From Japan
On 2018-02-02 11:04:28
I think that it was even better if the backrest part could be adjusted.
This review is about item#41015441.
Specification as office chair
5
From Japan
On 2017-07-26 13:04:47
Breathability is good, comfortable to sit is good, and what is Cospa is the highest.
This review is about item#41015441.
Used in flooring
2
From Japan
On 2016-10-31 11:32:10
Even if you screw up the screws again and again, you will hear a squeaky sound.
This review is about item#41015441.
desk work
2
From Japan
On 2016-10-06 11:45:09
Purchased in February 2016, the seat surface broke recently from the armrest fixation. Highback is good, but there is no durability at all. Initially, the fitting at the time of assembly is also bad.
This review is about item#41015441.
Desk work at the office
1
From Japan
On 2016-08-23 23:02:30
Because the seating surface is sitting down due to the front oblique, it becomes a forward tilted posture and it is very hard to use. I do not care when working, but when I want to take a breath etc., since the center of gravity comes before, I can not rest. It is troublesome because I can not do my job unless I take my posture to the back side.
This review is about item#41015441.
Office Chair
2
From Japan
On 2015-10-09 09:57:33
Whether it was for diversion of parts with other series, other parts of an unnatural form which clearly differed from those written in the manual were included. Therefore, the seat angle can not sit relaxedly at a steep angle. I felt the proper manufacture of "lost money of buying goods." Also, although I was writing other people, dirty like mud adhered to the legs of assembly parts though it was new.
This review is about item#41015441.
Office work
3
From Japan
On 2015-03-05 10:50:27
Since the thing used was broken, I bought it. Assembly was done easily by one person. However, mud-like dirt adhered to the legs of the assembly parts, and wiping was necessary with a cloth. Sitting comfort is a bit stiff, I think that quality is a reasonable product. Durability is about to come.
This review is about item#41015441.
Office processing personal computer
2
From Japan
On 2014-07-10 13:40:15
I knew that reclining is an interlocking type but I hope I can do it a little easier, but I guess this is about cost
This review is about item#41015441.
Office chair
2
From Japan
On 2013-06-14 21:45:00
When it gets held, reclining comes back so you can not have it easily.
This review is about item#41015441.

Related Products