Buy more than* S$200* and get FREE SHIPPING

Oil Based Ball Point Pen Tapli Clip 0.7

4.69 (13)
Green Purchasing Law
Fit
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
11.4
Standard
Eco Mark certified products
Overall Length (mm)
143
Specification
Shaft is plastic, with a rubber grip
...see all
Product Options
ADD TO CART
Ink Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Blue 1PC 1 BN5-BL 41015466 1.06 SGD
In stock
Red Red 1PC 1 BN5-R 41015475 1.06 SGD
In stock
Black Black 1PC 1 BN5-BK 41015457 1.07 SGD
In stock
Black Light blue 1PC 1 BN5-LB 41015484 1.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
The other at the time of maintenance of the machine
5
From Japan
On 2017-02-20 10:17:57
It smoothly write, we use without reservoir beginning of the ink to write.
This review is about item#41015457.
Office work
5
From Japan
On 2017-02-02 15:03:11
Clip part is in a stable of closure acceleration and no other, I like.
This review is about item#41015457.
It is very easy to write.
5
From Japan
On 2016-10-26 19:45:52
In his oil-based 0.7 mm ballpoint pen for the price I think the highest rank. If you like, there are individual differences, but I think whether products that can be largely satisfactory.
This review is about item#41015457.
At the time of office work
5
From Japan
On 2015-05-06 11:03:28
Although I used a wide variety of ball-point pen, it was easy to write most.
This review is about item#41015466.
Use the memo or the like at home
4
From Japan
On 2015-01-14 17:26:52
Thin is a place with a little than I thought only pen There are written hesitation feeling, I think that it is completely all right if you get used to it.
This review is about item#41015457.
Note to write an official document writing
5
From Japan
On 2014-07-01 19:27:29
Past, but we've been using a lot of ball-point pen, is this is best is in a cheap ballpoint pen. The point that is especially like, when you want to use from the state that does not use for a while, to be a state to write immediately out ink, not dripping liquid, is that write constant. In addition, a small gap between the pen tip and the body, is that the pen tip is firmly fixed. (Pen tip is often a ballpoint pen to move squishy) Even if there are those that still use Toka ballpoint pen of Moraimono will by adding buy.
This review is about item#41015457.
Form Fill
2
From Japan
On 2014-06-24 17:34:04
This order has been kept waiting for about 10 days to arrive. It was finally reached, but one ballpoint pen ink There was something that "can not write" not arrived to the distal end. I got Kotonaki because there was fortunately refills, but it was the order that somehow discontent remains. Cost performance is the best.
This review is about item#41015457.
Writing
5
From Japan
On 2014-05-17 09:45:42
It is a loss in to this binder clips can not be used cheap not it is a good ~ ~ ~ binder clip-on until the end eventually with or broken immediately clip part or can not be fixed a clip portion between sparse and because the work refers to the breast pocket
This review is about item#41015457.
Work of road warriors
5
From Japan
On 2014-02-11 08:16:27
We put on work clothes of breast pocket when you leave the work of road warriors. Clip part, Without even wide open break, it could use long.
This review is about item#41015457.
Investigation and notes of outdoors
5
From Japan
On 2013-11-21 13:18:32
When inserting the work clothes of the pocket, I think that it is convenient because it does not fall or lost it's clip-on.
This review is about item#41015457.

Related Products