Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil, "Tapliclip Sharp 0.5"

3.33 (3)
Green Purchasing Law
Conformity
Maximum Diameter (phi mm)
11.4
Core Diameter (mm)
0.5
Standard
Eco mark certified products
Overall Length (mm)
141.6
Specification
Shaft is plastic, with a rubber grip.Point 's sliding pipes.
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 MN5-BK 41015493 1.99 SGD
Shipped after 2018-04-23
Green 1PC 1 MN5-G 41015502 1.99 SGD
Shipped after 2018-04-23
Pink 1PC 1 MN5-P 41015511 1.99 SGD
Shipped after 2018-04-23
Light blue 1PC 1 MN5-LB 41015527 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Memo writing
4
From Japan
On 2018-02-11 03:15:24
It is easy to use for cheapness. There was no problem even if it used for a while.
This review is about item#41015493.
Writing.
5
From Japan
On 2013-09-17 19:30:00
The quality is good though it is cheap.
This review is about item#41015493.
Office work
1
From Japan
On 2013-08-28 14:16:50
Every time I knock, the length of the core that comes out is different, so it will not be usable because it is broken. It was mostly purchased.
This review is about item#41015502.

Related Products