Buy more than* S$200* and get FREE SHIPPING

Bike Stand Parts

3.25 (4)
Conformable Wheel Diameter
Corresponding to each size by leg cut (maximum ground clearance 325mm to the mounting surface), (Up to 325mm ground clearance to the mounting surface) corresponding to each size by the leg cut
Withstand Load (kg)
25, 25
Weight (g)
254, 254
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 41017024 33.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Bicycle repair
1
From Japan
On 2015-08-13 19:23:50
When tightened strongly, the upper set broke. Although the tightening torque may be too strong, it seems that there is a nest on the fracture surface.
This review is about item#41017024.
Installation of small diameter bicycle stand
4
From Japan
On 2014-11-12 13:01:30
The center side stand has something with a foot overhang and one with no overhanging like this. Sometimes I hit a pedal for the overhang. I thought that this was probably not going well, probably because it was not overhanging and attached it. The reason why the satisfaction of use was somewhat satisfactory was due to the painted surface being peeled off. I get scratches anyway and I do not care, but it's "somewhat satisfying" because of the trouble of repairing and using it.
This review is about item#41017024.
Exchange with cross bike restore
5
From Japan
On 2014-11-05 22:33:48
Because it thinks that the appearance of aluminum black paint is in a black chromoly frame, it is general purchase purchase, so there is time and effort to cut according to the car type, but it is aluminum so it can cut without ironing much much without suffering. However, the attached cap is hard to attach easily. On the other hand, I think that it is hard to get out. I failed to enter firmly because I pushed in with the first failure. This is just a mistake. Be a little tight, so let's take care of the cap installation.
This review is about item#41017024.
Commuting MTB
3
From Japan
On 2014-04-11 13:27:24
Strict quality, healthy center stand. The difficulty is fixed plate shape without any ingenuity, and it becomes insufficient fixing force unless it is tightened to such a degree that the frame hurts. Cutting height adjustment is troublesome (this is improved with a new model).
This review is about item#41017024.

Related Products