Buy more than* S$200* and get FREE SHIPPING

Bike Mudguard 119 Rear

4.57 (7)
Compatible Vehicle Model
Wheel diameter 20 over 29 inches (to seat post mounting diameter 32.5mm), 20-29 inches wheel diameter (up to seat post mounting diameter 32.5mm)
Weight (g)
70, 70
Dimension (mm)
550x190x85, 550x190x85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 41017042 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Replace the rear as it was damaged
5
From Japan
On 2016-10-08 10:24:31
It is cheap and has a good color. Length is also perfect for My MTB. It is also a product I want to buy. I am very satisfied. !!!!
This review is about item#41017042.
maintenance
5
From Japan
On 2016-10-03 09:37:55
It was good that it was cheap. I also want to purchase.
This review is about item#41017042.
Used for MTB (during rain)
5
From Japan
On 2015-05-20 15:05:05
It is easy to desorb and lightweight and easy to use.
This review is about item#41017042.
Mountain bike mudguard
5
From Japan
On 2015-04-02 21:57:59
I am satisfied with light weight and size, but regrettable that the texture is cheap
This review is about item#41017042.
Children's bicycle
4
From Japan
On 2014-10-15 17:47:57
I attached it to a pink mountain bike of elementary school girl (girl), but it was not so strange.
This review is about item#41017042.
Mud guard
3
From Japan
On 2014-05-24 18:08:04
There is a limit in the angle and you can not angle it if you want to add a little more flip angle depending on the MTB. You should be able to put a little more angle.
This review is about item#41017042.
Used for MTB for rain running
5
From Japan
On 2012-11-26 23:40:30
Because there are also many opportunities to ride in rainy we bought it is easy to detach it so it's easy to keep cleaning clean and easy to clean. When the life of the product arrives, it is a product that I want to purchase again.
This review is about item#41017042.

Related Products