Buy more than* S$200* and get FREE SHIPPING

Bike Mudguard 119 Front

4.50 (6)
Mounting Diameter (mm phi)
About 28x about 90, About 28 x 90
Compatible Vehicle Model
Wheel diameter 20 over 29 inches, 20-29 inches wheel diameter
Weight (g)
70, 70
Dimension (mm)
470x190x40, 470x190x40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 41017051 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For commuting
5
From Japan
On 2016-10-30 18:58:25
I have not used it in rainy weather, but it looks nice. It is thick enough for mud. Because the price is also cheap, when it hurts replace it with a replacement OK.
This review is about item#41017051.
maintenance
5
From Japan
On 2016-10-03 09:38:06
It was good that it was cheap. I also want to purchase.
This review is about item#41017051.
Used for MTB (during rain)
5
From Japan
On 2015-05-20 15:03:33
It is easy to desorb and lightweight and easy to use.
This review is about item#41017051.
Mudguard of front tire
5
From Japan
On 2013-11-17 22:33:26
I am using it for the mudguard of the front tire of 80 cc motorcycle. If there is a pipe, it is possible to install it, so we cut the part hitting the chamber, but the application will work because ordinary scissors can be applied Durability is reasonable, but the price is reasonable so I will buy it again
This review is about item#41017051.
Attach to the bicycle.
2
From Japan
On 2013-03-11 14:24:17
Without processing it will not fit my bicycle.
This review is about item#41017051.
I have a lot of opportunities to ride in the rain, so I did it.
5
From Japan
On 2012-11-26 23:31:43
Because it is easy to desorb and very easy to use, we will consider purchasing again when the product's life has come.
This review is about item#41017051.

Related Products