Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brake Shoe 605A

4.25 (4)
Weight (g)
44, 44
Color
Guide: Silver, shoe: 4 colors (black, gray, brown, green) integrally molded
Length (mm)
55, 55
Compatible
Caliper brake (compatible with Shimano Dura-Ace, etc.), (Adapted to the Shimano Dura-Ace, etc.) caliper brake
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 - 41017076 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Sportiv's replacement brake
5
From Japan
On 2016-12-12 17:20:14
Touch and hand is also good. I can not find the supply of rubber alone, but only wear rubber if I wear out. Since there is a direction for mounting, it is better to display clearly.
This review is about item#41017076.
Bicycle brake
5
From Japan
On 2015-02-16 11:16:05
It looks cool! liked it. The effectiveness of the brake is normal. Because the price is high, I will endure it because the next is cheap.
This review is about item#41017076.
Running motorcycles in all rounds
5
From Japan
On 2014-07-25 14:23:31
Exchange from Ultegra, Brake Shoes such as Mini Bello R451. There is no doubt the power after exchanging with a brake shoe in 700C as well as a cheap model of mini bello. If you think it is an exchange every year? 3000 yen is safe and secure.
This review is about item#41017076.
Bike Ride, Training, Race
2
From Japan
On 2014-02-09 15:26:47
When traveling on a wet wet road, braking was suppleted more than shimano genuine. It is the use of genuine shoe main body with rubber exchange. Unfortunately, because the mounting surface to the caliper is curved, it is necessary to pinch the concave washer, but the caliper will spread by that much (because the clearance between the shoe and the rim is constant). As a result, the adjuster of the wheel detachment does not work (the cam is caught). It is a combination of 6500 Alte Gras caliper and Easton EA 90 RT (rim width about 22.5 mm). If the rim width is wide, I think that it may be like the above condition and that it is better to display the recommended rim width.
This review is about item#41017076.

Related Products