Buy more than* S$200* and get FREE SHIPPING

Handle Bar End Mirror

3.47 (19)
Mirror Size (phi mm)
46, 46
Weight (g)
25, 25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 41017103 12.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 6
3 star 3
2 star 3
1 star 2
Review Rating: 3.47
19 Customer Reviews
The reviews are automatic translation.
rearview mirror
5
From Japan
On 2016-06-29 01:41:26
I like the mirror that I can wear on the handlebar is very different.
This review is about item#41017103.
Mounting on a cross bike
2
From Japan
On 2016-02-10 01:26:33
The convexity of the mirror is quite tight. The movable range of each part is wide and the degree of freedom of position adjustment is large. It fits perfectly in the aluminum handle (φ16), but due to the taper angle of the "cone" to be fastened it is not firmly fixed to the handle.
This review is about item#41017103.
Bicycle maintenance
4
From Japan
On 2014-11-24 16:47:34
It is quite small but I wonder if it gets used to it. There is something more easy to see at the 100 yen shop, so it is a little thoughtful for the price.
This review is about item#41017103.
Bicycle rear view mirror
4
From Japan
On 2014-07-01 15:57:42
It is better that the degree of freedom of mirror movement is a bit larger.
This review is about item#41017103.
Maintenance of commuting bicycle
5
From Japan
On 2014-05-13 22:03:07
It was slightly smaller than I thought (diameter 5 cm), but I was a bit uneasy, but the mirror surface distortion was also small (compared to certain French products) I am not dissatisfied with practical use.
This review is about item#41017103.
It was planned to be used for backward confirmation at the time of town ride at the road bike
1
From Japan
On 2014-05-12 23:04:48
It was broken when installing the product and it could not be used. It seems to be a mechanism that the inner diameter gets thickened when the screw is closed but it gets harder on the way of closing and the screw does not turn even though it is not fixed. As I saw it, the female side seemed chewed, and the parts on the female side also circled. The claws of the stopper stopper also broke. Since the impression was not very good and the movement was also astringent from the former, the quality seems to be bad. Unico is a manufacturer that puts out a nice good product and it is very disappointing because there are goods that I love.
This review is about item#41017103.
Bicycle running
1
From Japan
On 2014-05-12 16:08:22
It is difficult to check backwards. It looks really small with a convex lens. As of the first day, I fractured from the root when the picture collapses. I had better not buy it.
Mounting on a bicycle
2
From Japan
On 2014-04-30 14:04:04
As other people are saying too, it is too small and dangerous, while a wide range is seen by curving to confirm backwards. I bought another.
This review is about item#41017103.
Used for Mommaari
5
From Japan
On 2014-04-16 11:06:06
I bought it as a present for Mama Chari who my relatives' children ride. Because the size with the inner diameter of the handle was also perfect, the installation itself was easy to fix firmly. The cross bikes that I ride have a high-quality bar-end mounting type rearview mirror at a certain site, but this is a mounting that can not be said to be a secure fixing with a double-sided tape because the inside diameter and the size of the handle do not match. Also, since it is a plane mirror, it has many blind spots, but since this mirror is a curved surface, it is good that the blind spot is small. I wanted to replace the cross bike on which I ride, so I wanted to purchase additional.
Mounting on a cross bike
5
From Japan
On 2014-03-23 00:46:41
I use cross bikes for my daily commute. The mirrors that have been installed until now are of a general type. Even if it is firmly fixed, it will shake due to vibration. My body got in the way, I can not see the back well. When installing this mirror, the two problems were completely gone.
This review is about item#41017103.

Related Products