Buy more than* S$200* and get FREE SHIPPING

Bike Stand 29er

4.20 (5)
Conformable Wheel Diameter
Narrow path car - 29 inches
Compatible Vehicle Model
(Except double pivot QR of Company B, etc.) quick-release type wheel with used car
Weight (g)
730
Dimension (mm)
450x340x35
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 41017155 31.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When stored
5
From Japan
On 2017-03-13 15:59:37
I am satisfied that it can be used in the same sense as for road bike.
This review is about item#41017155.
Citi cycle maintenance
5
From Japan
On 2014-07-09 20:49:37
It is in use for maintenance of the city cycle with a 27 inch external gearbox. I can not say a complete but normal maintenance work is enough. Maintenance is now possible by inserting two sockets with a length of 28 mm for the socket wrench and an outside diameter of 17 mm on the side to be plugged into the stand, although the front wheels are useless.
This review is about item#41017155.
During maintenance
5
From Japan
On 2014-04-04 22:48:58
We are very pleased that the stand for 29er is not sold at a nearby bicycle shop and the price is cheap.
This review is about item#41017155.
For 29 "MTB indoor storage stand
1
From Japan
On 2014-03-08 22:37:30
The end portion of the cylindrical plastic of the quick insertion portion on the chain side was oblique as if it was missing. It seems that plastic did not flow during molding. Although it is defective, it is used as it is because the chipped part was above, but it is uneasy whether it will not come off if you rotate the wheel at maintenance. I will not buy the product of this manufacturer twice.
This review is about item#41017155.
When storing and car body maintenance
5
From Japan
On 2014-01-23 23:07:49
As it is compatible with 29er, it is slightly larger in size and it does not change the feeling of use with other general stands, but I think that it is a profitable product in monetary terms.
This review is about item#41017155.

Related Products