Buy more than* S$200* and get FREE SHIPPING

Uka Front

4.00 (1)
Luminescent Color
White
Dimensions (Length L x Width W x Height H) (mm)
98x43x22
Accessories
Trial battery (CR2032x2)
...see all>
Product Options
ADD TO CART
Weight (g) Color Lighting Time Brightness Compatible Diameter (mm) Lighting System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Lighting Time Brightness Compatible Diameter (mm) Lighting System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 (Battery excluded) Black Continuous 60 h / flashing 120h (Central part) 80000 mcd Diameter 22 - 35 Two-mode (continuous / flashing) 1PC 1 - 41017182 -
Discontinued
[x]
(Excluding battery) 17 Orange Continuous 60h / 120h flashing 80000mcd (center) 22-35 diameter 2 mode (continuous / flashing) 1PC 1 - 41017243 -
Discontinued
[x]
17(exclude battery) White Continuous 60h / 120h flashing 80000mcd (center) 22-35 diameter 2 mode (continuous / flashing) 1PC 1 - 41017191 -
Discontinued
[x]
17(exclude battery) Yellow Continuous 60h / 120h flashing 80000mcd (center) 22-35 diameter 2 mode (continuous / flashing) 1PC 1 - 41017216 -
Discontinued
[x]
17(exclude battery) Red Continuous 60h / 120h flashing 80000mcd (center) 22-35 diameter 2 mode (continuous / flashing) 1PC 1 - 41017207 -
Discontinued
[x]
17(exclude battery) Pink Continuous 60h / 120h flashing 80000mcd (center) 22-35 diameter 2 mode (continuous / flashing) 1PC 1 - 41017234 -
Discontinued
[x]
17(exclude battery) Blue Continuous 60h / 120h flashing 80000mcd (center) 22-35 diameter 2 mode (continuous / flashing) 1PC 1 - 41017225 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on a bicycle
4
From Japan
On 2014-10-05 16:10:48
It is very good at night, so it helps to improve safety. Just because rubber has run out in about a year, I think if there is more durability.
This review is about item#41017182.