Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Teflon Coating Shift Wire

5.00 (4)
Standard
Inner shift wire (Shimano compatible), Inner shift wire (Shimano compatible)
Color
black, Black
Dimension (mm)
/1.1 Diameter, length / 2100, Diameter / 1.1, / 2100 Length
Material
stainless, Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 41017322 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Bicycle transmission wire
5
From Japan
On 2016-06-27 19:34:51
Teflon is coated, I think that the color is also black and the use feeling is better than the wire we used until now
This review is about item#41017322.
maintenance
5
From Japan
On 2015-12-16 22:43:34
It is cheaper than genuine, it is a good product with no problem in operation.
This review is about item#41017322.
Replacement of shift wire due to replacement of derailleur
5
From Japan
On 2014-10-10 14:48:50
The cutting edge is hard to beat and smooth movement without oil. We expect to further lower price by mass production.
This review is about item#41017322.
Bicycle tune up
5
From Japan
On 2014-05-02 13:42:22
Even ordinary wires can be used, but if you only use luxurious chopped teflon coated wires, pulling will be significantly lighter. It is a shit regret that the coating will peel off just by rubbing.
This review is about item#41017322.

Related Products