|
Vibration Mount Cushion Rubber EK Type
[x]close
|
Vibration Mount Cushion Rubber EK Type
(3)
|
|
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Motorcycle headlight stay
From Japan
On 2017-09-13 14:34:48
I got a bit of a trick to cut straight, but I managed somehow.
Because it has sufficient elasticity, it was firmly fixed.
Replacement of anti-vibration rubber of engine
From Japan
On 2017-08-22 13:18:00
After exchanging, the vibration during operation of the engine stopped and noises disappeared.
Cushion of cowl mounting part
From Japan
On 2017-07-10 22:38:54
To the cowl attachment site, cut it to 10 mm as a cushion and use it. When colliding, deformation and crack of the stay are reduced and it is saved
Customers Who Bought This Item Also Bought
Related Products