Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rope Stand for Outdoor

4.00 (1)
Pole Diameter (mm)
50
Board Diameter (mm)
260
Height (mm)
850
Material
High-density polyethylene
...see all>
Product Options
ADD TO CART
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White (At full capacity) about 0.8, about 4.0 1PC 1 835-52 41018047 -
Discontinued
[x]
Yellow About 0.8 , (full water) About 4.0 1PC 1 835-50 41018022 -
Discontinued
[x]
Yellow x Black About 0.8 , (full water) About 4.0 1PC 1 835-51 41018031 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For car park divider
4
From Japan
On 2016-11-01 16:40:09
We are singing outdoors and expect durability. There is an impression that I wish more stability may be higher.
This review is about item#41018031.

Related Products