Buy more than* S$200* and get FREE SHIPPING

Point Threading Tap

4.60 (5)
Caution
Not for power tool of low torque. pilot hole drill are sold separately.
Purpose
Tapping for metal, nonferrous metal, and resin.
Material
HSS
...see all>
Product Options
ADD TO CART
Overall Length (mm) Thickness (mm) Prepared Hole Drill Diameter (mm) Allowable Number of Rotations (min-1r.p.m) Screw Diameter (mm) Screw Length (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Thickness (mm) Prepared Hole Drill Diameter (mm) Allowable Number of Rotations (min-1r.p.m) Screw Diameter (mm) Screw Length (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 Workpiece / 10 or less phi8.5 Metal / 300, non-metallic resin / 450 10.0(M10) 15 1.5 1PC 1 M10x1.5 41018101 16.99 SGD
In stock
70 Workpiece / 6 or less phi5.1 Metal / 500, non-metallic resin / 750 6.0(M6) 15 1 1PC 1 M6x1.0 41018083 11.99 SGD
In stock
64 Workpiece / 4 or less phi3.3 Metal / 800, non-metallic resin / 1200 4.0(M4) 10 0.7 1PC 1 M4x0.7 41018065 10.99 SGD
In stock
66 Workpiece / 5 or less phi4.2 Metal / 600, non-metallic resin / 900 5.0(M5) 12 0.8 1PC 1 M5x0.8 41018074 11.99 SGD
In stock
62 Workpiece / 3 or less phi2.5 Metal / 1000, non-metal, resin / 1500 3.0(M3) 8 0.5 1PC 1 M3x0.5 41018056 10.99 SGD
In stock
74 Workpiece / 8 or less phi6.8 Metal / 400, non-metal, resin / 600 8.0(M8) - 1.25 1PC 1 M8x1.25 41018092 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Automobile repair work
5
From Japan
On 2017-06-08 16:22:52
Because it is a hexagonal shaft, you can easily fix the screw thread by just inserting it into the holder.
This review is about item#41018083.
Tap change of screws
5
From Japan
On 2015-12-18 17:40:55
Easy to tap off and easy to use
This review is about item#41018065.
For pilot holes in instrument mounting,.
5
From Japan
On 2015-09-06 16:05:37
It is saved with a touch with a charging drill.
This review is about item#41018065.
Manufacturing work
5
From Japan
On 2015-04-14 01:00:19
I think that it is okay to use the price easy to use for correcting the screw site
This review is about item#41018101.
Playing existing tapped hole
3
From Japan
On 2014-06-13 08:30:32
The tap work of the SUS board was impossible (lost).
This review is about item#41018065.

Related Products