Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hitachi Fluorescent Lamp, UV

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
16000
Connector
G13
Pipe Diameter (phi mm)
31/27
Type
Anular shape
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (g) Color Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (g) Color Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7400 30:28, 40: 38 30: 0.6 , 40:0.425 30:2100, 40: 3230 30: 226, 40: 378 30: 164, 40: 316 30: 158, 40: 250 Daylight color 30W type x 1 , 40W type x 1   1Box(2PC) 1 FCL3040EDKPL2P 41018957 -
Discontinued
[x]
3000 30: 28 , 32: 30 30: 0.6 , 32:0.425 30: 2210, 32: 2640 30: 226, 32: 304 30: 164, 32: 242 30 type: 158, 32type: 210 Electric lamp color 30W type x 1 , 32W type x 1 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 FCL3032ELKPL2P 41018905 -
Discontinued
[x]
7400 32:30, 40: 38 0.425 32: 2480, 40: 3230 32: 304, 40: 378 32: 242, 40: 316 32 : 210, 40: 250 Daylight color 32 type x 1, 40 type x 1   1Box(2PC) 1 FCL3240EDKPL2P 41018984 -
Discontinued
[x]
7400 28 0.6 2100 226 164 158 Daylight color 30W type x2 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 FCL30EDKPL2P 41018896 -
Discontinued
[x]
7400 30: 28 , 32: 30 30: 0.6 , 32:0.425 30: 2100, 32: 2480 30: 226, 32: 304 30: 164, 32: 242 30 : 158, 32: 210 Daylight color 30W type x 1 , 32W type x 1   1Box(2PC) 1 FCL3032EDKPL2P 41018923 -
Discontinued
[x]
3000 28 0.6 2210 226 164 158 Electric lamp color 30W type x2 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 FCL30ELKPL2P 41018871 -
Discontinued
[x]
5500 30:28, 40: 38 30: 0.6 , 40:0.425 30: 2210, 40: 3440 30: 226, 40: 378 30: 164, 40: 316 30: 158, 40: 250 Natural white color 30W type x 1 , 40W type x 1   1Box(2PC) 1 FCL3040ENKPL2P 41018941 -
Discontinued
[x]
3000 32:30, 40: 38 0.425 32: 2640, 40: 3440 32: 304, 40: 378 32: 242, 40: 316 32 : 210, 40: 250 Electric lamp color 32 type x 1, 40 type x 1   1Box(2PC) 1 FCL3240ELKPL2P 41018966 -
Discontinued
[x]
5500 28 0.6 2210 226 164 158 Natural white color 30W type x2 *[No return] You cannot return this product. For details, see FAQ. 1Box(2PC) 1 FCL30ENKPL2P 41018887 -
Discontinued
[x]
5500 30: 28 , 32: 30 30: 0.6 , 32:0.425 30: 2210, 32: 2640 30: 226, 32: 304 30: 164, 32: 242 30 type: 158, 32type: 210 Natural white color 30W type x 1 , 32W type x 1   1Box(2PC) 1 FCL3032ENKPL2P 41018914 -
Discontinued
[x]
5500 32:30, 40: 38 0.425 32: 2640, 40: 3440 32: 304, 40: 378 32: 242, 40: 316 32 : 210, 40: 250 Natural white color 32 type x 1, 40 type x 1   1Box(2PC) 1 FCL3240ENKPL2P 41018975 -
Discontinued
[x]
3000 30:28, 40: 38 30: 0.6 , 40:0.425 30: 2210, 40: 3440 30: 226, 40: 378 30: 164, 40: 316 30: 158, 40: 250 Electric lamp color 30W type x 1 , 40W type x 1   1Box(2PC) 1 FCL3040ELKPL2P 41018932 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Living lighting
5
From Japan
On 2013-03-18 23:31:22
I am satisfied with the product of price or more. Since there is a danger of damage etc., I have never purchased a fluorescent lamp, but I was interested in stunning packaging. I understand that corporate value is evaluated.
This review is about item#41018975.
Household ceiling light
5
From Japan
On 2012-09-20 17:43:47
Since it was used in the living room, the lighting time was long and it was obviously darker than the room next to the one purchased at the same time, so I exchanged it. It is brighter than the fluorescent light of the room which is rarely used. There are things that are cheaper if you do not consider brightness and life expectancy, but I think that it is sufficiently affordable considering the trouble of replacement and the brightness. Because it was difficult to attach a little because of elliptical cross section, I removed the main body from the ceiling and installed it. I do not use the effect of UV cutting yet to the extent that I can feel it, so I expect it in the future.
This review is about item#41018984.