Buy more than* S$200* and get FREE SHIPPING

KR Insert Type Swivel Caster, Rubber Wheel

4.80 (5)
Wheel Diameter D (phi mm)
50
Starting Turning Force (daN)
16.8
Starting force (daN)
8.4
Shaft Diameter T(mm)
11 (ring type)
Allowable Load (daN)
35
Shaft Length L (mm)
20
Eccentricity E (mm)
20
Attachment Height H (mm)
67
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated
Wheel Width (mm)
20
Material (Wheel)
Gum
Shape
Swivel
Type
General caster
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KR-50RM 41019422 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Replacement of desk chair's plastic wheels
5
From Japan
On 2016-04-14 08:48:58
Until now desk chairs have plastic casters attached, and I have always been worried that the flooring has become tattered. Unexpectedly cheap and sized things are being sold, the place you changed is very light and very satisfied. It is slightly smaller and can not be relied on, but it can be used without problems.
This review is about item#41019422.
Work movement while sitting
5
From Japan
On 2016-02-19 12:35:44
Because there was no dimensional inscription made by Nakabayashi which is thought to be the same type, I purchased it here. Urethane wheel changed to rubber wheels as it damages the flooring floor. It is quiet and well-behaved and very satisfied.
This review is about item#41019422.
Chair exchange for chair
4
From Japan
On 2016-01-04 22:16:12
The old castor was made of plastic, because the scratches on the floor became anxious, we replaced it with rubber casters. Although the burden on the floor was alleviated, I was glad that there was some kind of bigger size.
This review is about item#41019422.
Repair of work chair
5
From Japan
On 2014-10-29 13:17:14
Since the plastic caster of the working chair in use was broken, I replaced it for this caster. Since it is made of metal, it is expected to have durability. Because the price was cheaper than the original one, I plan to exchange it for this if the casters of other chairs are broken.
This review is about item#41019422.
Air cleaner casters
5
From Japan
On 2014-03-28 12:18:54
Purchased as a caster of Daikin's air purifier MCK 70 MY. Measured the mouth of the air purifier to make this product was perfect. Even if you buy four, it is cheaper than genuine and it is quiet with flooring as it is a rubber wheel. Since there is no stopper, it may start moving if there is a slope. That rolling is smooth.
This review is about item#41019422.

Related Products