Buy more than* S$200* and get FREE SHIPPING

Visor Screen

3.78 (9)
Dimensions (Width W x Height H) (mm)
(Screen portion) 120 x 330
Weight (g)
250
Color
Smoke
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SZ-67 41019456 15.78 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Private car
5
From Japan
On 2017-06-18 16:04:21
Installed in the driver's seat The current time The morning sunset was dazzling at work in the morning
This review is about item#41019456.
When driving a car
1
From Japan
On 2017-06-06 21:37:24
The frame is attached and it is an obstacle Concentration is too dense Plane accuracy is bad and there is distortion
This review is about item#41019456.
During the day, when the sun is dazzling
5
From Japan
On 2016-09-29 19:27:21
It is repeat purchase. I bought this product with reference to other comments as well. Useful when driving with eyeglasses.
This review is about item#41019456.
Car Maintenance
5
From Japan
On 2016-07-05 10:30:57
Satisfaction, currently in use You can describe detailed impressions.
This review is about item#41019456.
When driving a car
4
From Japan
On 2016-06-08 16:31:33
It was good that there was a frame and the thing was firmly without looking blurred. Even better if the length is a bit longer.
This review is about item#41019456.
When driving a car
1
From Japan
On 2015-05-07 17:48:20
Unfortunately, I attempted to install it on an existing visor, but if the mounting part is too large, it will not fit the existing visor if it is attached to an existing visor. We would like to ask you to set the mounting part considering the thickness of the existing visor.
This review is about item#41019456.
Light van for business
5
From Japan
On 2013-06-05 13:11:35
It is exactly as thick as I mention prices. It is not dazzling in the sunlight of the morning and evening. Fine smoke is pretty dark, but the visibility from inside the car is good enough to complain! What is the durability of the acrylic board after long-term use?
This review is about item#41019456.
For anti glare of passenger's seat
3
From Japan
On 2013-05-01 23:51:39
Although it is mainly used for the passenger's seat, as seen from the driver's seat when storing (the back side of the sun visor) Because the surface is made of resin or mirrored, when running in fine weather, it reflects like a mirror & I enter the field of view and are difficult to drive. Also, because the hinge is too hard, or when using the visor - screen, the sun visor of the main body is heavily loaded, so I think that any damages will come to both.
This review is about item#41019456.
Light tiger everyday use
5
From Japan
On 2013-04-15 22:57:08
There is no worry of falling because it is fixed by the belt with a belt type with a plug type yet it is not too dazzy even in the sunset because of the color of the color It is tough because the opening and closing (folding) is becoming a notch (There is no problem to use fixedly)
This review is about item#41019456.

Related Products