Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Slide Visor Screen 4

3.86 (43)
Dimension (Height H x Width W) (mm)
(Screen portion) 167 x 350
Weight (g)
350
Color
Smoke
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
1PC 1 SZ-68 41019465 17.34 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 18
4 star 13
3 star 3
2 star 6
1 star 3
Review Rating: 3.86
43 Customer Reviews
The reviews are automatic translation.
By day while riding
2
From Japan
On 2017-01-18 11:22:53
Without that no glare becomes pleasure not visible, but the feeling was good, but I think the car is degraded by ultraviolet rays because it was Exposed in the fields, broken part of the plastic in across the visor in a few months things I have. Because it is not in high hope that it will be either made of Nari price, but it is only to regret was good as shade sun.
This review is about item#41019465.
Cut it uses to import sports car.
5
From Japan
On 2016-12-26 18:58:18
Import sports car is low in the body, it can use with dazzling since cut. It is perfect for remodeling so inexpensive. Since the good workability we use to purchase additional.
This review is about item#41019465.
Used in the car of the morning and evening of the operation
4
From Japan
On 2016-12-14 16:37:49
So you can slide to the left and right, because the morning sun and the glare of the setting sun from the middle portion, which with a mirror has been reduced, we survived. After that, because the type of vehicle that magic tape does not reach there, it will be saved with a little more long.
This review is about item#41019465.
Driving vehicles
2
From Japan
On 2016-08-11 17:30:59
Since there is no angle of the windshield is a light tiger It might be a little large.
This review is about item#41019465.
Car maintenance
5
From Japan
On 2016-07-05 10:33:39
Satisfaction, can be described in detail impressions after currently in use.
This review is about item#41019465.
When motorists
1
From Japan
On 2016-06-12 09:34:46
The size is good, but difficult to mounting also Useless would sway in the vibration of the car.
This review is about item#41019465.
When driving a car
4
From Japan
On 2016-06-08 16:28:52
It is possible to slide sideways, convenient. Frame things on camera shake is visible in the operation because it does not firmly. It was even better if there is a firm frame.
This review is about item#41019465.
To shade the car of the sun
5
From Japan
On 2016-05-30 21:44:50
Texture is the feeling becomes price, but the firm can be fixed in a regular sun visor with a belt, the adjustment to the angle and the left and right is good and smooth. At first, the color was thought with a little dark kana?, It is such a thing easy to see without actually using. After that I do with how much try using, how do not mind so much because the cheap.
This review is about item#41019465.
Sunshade
4
From Japan
On 2016-04-28 23:55:30
Larger had thought it would be nice, and try to use, I thought Do not was also good a little more small, and. Making even if you firmly, was good.
This review is about item#41019465.
Private car operation
5
From Japan
On 2016-04-15 17:48:05
Very useful for blocking the light of the sun coming through the window glass.
This review is about item#41019465.

Related Products