1PC 1 BW-32 41019666 14.60 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
The auxiliary of the track!
5
From Japan
On 2016-08-30 03:00:25
Attached to verify the position of the front wheels. So that does not hit the derailing and the curb on the left side of the tire, which come in handy can be confirmed position.
This review is about item#41019666.
Submirror
5
From Japan
On 2016-03-26 19:26:10
I tried to put the bottom of the door mirror. Less visible part of the around the back of the tire is now visible. Easier when parking
This review is about item#41019666.
car
3
From Japan
On 2015-06-23 18:57:34
Kana was great a little size
This review is about item#41019666.
At the time of garage
4
From Japan
On 2015-05-22 16:21:02
Installation is done in double-sided tape attached, but was worried to get in wind pressure at the time of traveling, abnormality was not. Back when parking in this part, become visible white line that was not visible, parking has become easier.
This review is about item#41019666.
Electrical construction
3
From Japan
On 2015-03-22 16:37:08
We are assembling a shelf on a light tiger's deck. With a height of 2 meters and ordinary side mirrors alone, we can not see the top, so we purchased it as an auxiliary mirror. It is fixed with a screw on the side mirror. The visibility has improved very much. There is no problem for now.
This review is about item#41019666.
Garage parking etc
5
From Japan
On 2015-03-11 00:26:27
As the mirror moves, I feel that it may be fixed with two screws instead of one screw
This review is about item#41019666.
For pedestrian confirmation
3
From Japan
On 2014-07-21 18:54:03
I use it for confirmation of pedestrians and bicycles running to the crosswalk from the diagonally backward direction at the intersection at the intersection turning 2t cars, but it is a bit disappointing if I become more specular glass, but it is a bit sorry.
This review is about item#41019666.

Related Products