Buy more than* S$200* and get FREE SHIPPING

Carbide Rotary Bar

...see all>
Product Options
ADD TO CART
Shape Material Blade Diameter (mm) Shank Diameter (mm) Cut Name Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material Blade Diameter (mm) Shank Diameter (mm) Cut Name Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Tip / Carbide, Shank / Steel 9.5 6 Single cut 19.1 64 1PC 1 A-1019-6-2 41020156 36.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 9.5 6 Single cut (cut end with) 19.1 64 1PC 1 A-1019-6-2E 41020183 40.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 9.5 6 SY cut 19.1 64 1PC 1 A-1019-6-SY 41020147 36.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 11.1 6 SY cut 25.4 70 1PC 1 A-1125-6-SY 41020217 53.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel - 6 SY cut 25.4 70 1PC 1 A-1325-6-SY 41020262 58.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 15.9 6 SY cut 25.4 70 1PC 1 A-1625-6-SY 41020332 77.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel - 6 Double cut (cut end with) 25.4 70 1PC 1 A-1325-6-5E 41020296 63.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 15.9 6 Double cut 25.4 70 1PC 1 A-1625-6-5 41020323 77.99 SGD
Shipped after 2018-03-02
- Carbide 6 6 Single cut 15.9 51 1PC 1 A-0616-6-2 41020043 26.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 4.8 3 Single cut 12.7 51 1PC 1 A-0513-3-2 41019937 36.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 6.4 3 Single cut 12.7 51 1PC 1 A-0613-3-2 41019955 26.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 7.9 6 Double cut (cut end with) 19.1 64 1PC 1 A-0819-6-5E 41020113 40.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 9.5 6 Double cut 19.1 64 1PC 1 A-1019-6-5 41020131 36.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 19.1 6 Double cut 25.4 70 1PC 1 A-1925-6-5 41020393 119.99 SGD
Shipped after 2018-03-02
- Carbide 4.8 6 Double cut 15.9 51 1PC 1 A-0516-6-5 41019982 26.99 SGD
Shipped after 2018-03-02
- Carbide 4.8 6 Double cut (cut end with) 15.9 51 1PC 1 A-0516-6-5E 41020007 29.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 7.9 6 Aluminum cut 19.1 64 1PC 1 A-0819-6-1 41020104 44.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel - 6 Single cut 25.4 70 1PC 1 A-1325-6-2 41020271 58.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel - 6 Single cut (cut end with) 25.4 70 1PC 1 A-1325-6-2E 41020305 63.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 19.1 6 Double cut (cut end with) 25.4 70 1PC 1 A-1925-6-5E 41020411 119.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 25.4 6 Double cut 25.4 70 1PC 1 A-2525-6-5 41020436 169.99 SGD
Shipped after 2018-03-02
- Carbide 4.8 6 Single cut 15.9 51 1PC 1 A-0516-6-2 41019991 26.99 SGD
Shipped after 2018-03-02
- Carbide 6 6 Single cut (cut end with) 15.9 51 1PC 1 A-0616-6-2E 41020061 29.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 9.5 6 Aluminum cut 19.1 64 1PC 1 A-1019-6-1 41020165 49.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 9.5 6 Aluminum cut (cut end with) 19.1 64 1PC 1 A-1019-6-1E 41020192 50.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 11.1 6 Aluminum cut 25.4 70 1PC 1 A-1125-6-1 41020226 65.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel - 6 Aluminum cut 25.4 70 1PC 1 A-1325-6-1 41020287 76.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 15.9 6 Single cut 25.4 70 1PC 1 A-1625-6-2 41020341 77.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 15.9 6 Single cut (cut end with) 25.4 70 1PC 1 A-1625-6-2E 41020375 77.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 19.1 6 Single cut 25.4 70 1PC 1 A-1925-6-2 41020402 119.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 19.1 6 Single cut (cut end with) 25.4 70 1PC 1 A-1925-6-2E 41020427 119.99 SGD
Shipped after 2018-03-02
- Carbide 6 6 SY cut 15.9 51 1PC 1 A-0616-6-SY 41020034 26.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel - 6 Aluminum cut (cut end with) 25.4 70 1PC 1 A-1325-6-1E 41020314 77.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 15.9 6 Aluminum cut (cut end with) 25.4 70 1PC 1 A-1625-6-1E 41020384 95.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 25.4 6 Aluminum cut 25.4 70 1PC 1 A-2525-6-1 41020445 189.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 11.1 6 Single cut (cut end with) 25.4 70 1PC 1 A-1125-6-2E 41020244 58.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 7.9 6 SY cut 19.1 64 1PC 1 A-0819-6-SY 41020086 34.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 15.9 6 Double cut (cut end with) 25.4 70 1PC 1 A-1625-6-5E 41020366 77.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 6.4 3 Double cut 12.7 51 1PC 1 A-0613-3-5 41019946 26.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 6.4 3 Double cut (cut end with) 12.7 51 1PC 1 A-0613-3-5E 41019964 29.99 SGD
Shipped after 2018-03-02
- Carbide 2.4 3 Single cut (cut end with) 12.7 38 1PC 1 A-0213-3-2E 41019876 24.99 SGD
Shipped after 2018-03-02
- Carbide 3 3 Single cut (cut end with) 12.7 38 1PC 1 A-0313-3-2E 41019912 19.99 SGD
Shipped after 2018-03-02
- Carbide 4.8 6 Single cut (cut end with) 15.9 51 1PC 1 A-0516-6-2E 41020016 29.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 6.4 3 Single cut (cut end with) 12.7 51 1PC 1 A-0613-3-2E 41019973 29.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 4.8 3 Double cut 12.7 51 1PC 1 A-0513-3-5 41019921 40.99 SGD
Shipped after 2018-03-02
- Carbide 2.4 3 Double cut 12.7 38 1PC 1 A-0213-3-5 41019851 16.99 SGD
Shipped after 2018-03-02
- Carbide 2.4 3 Double cut (cut end with) 12.7 38 1PC 1 A-0213-3-5E 41019867 19.99 SGD
Shipped after 2018-03-02
- Carbide 3 3 Double cut (cut end with) 12.7 38 1PC 1 A-0313-3-5E 41019903 24.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 15.9 6 Aluminum cut 25.4 70 1PC 1 A-1625-6-1 41020357 87.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 7.9 6 Single cut (cut end with) 19.1 64 1PC 1 A-0819-6-2E 41020122 40.99 SGD
Shipped after 2018-03-02
- Carbide 6 6 Double cut 15.9 51 1PC 1 A-0616-6-5 41020025 26.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 7.9 6 Single cut 19.1 64 1PC 1 A-0819-6-2 41020095 34.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 9.5 6 Double cut (cut end with) 19.1 64 1PC 1 A-1019-6-5E 41020174 40.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 11.1 6 Double cut 25.4 70 1PC 1 A-1125-6-5 41020201 53.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel 11.1 6 Double cut (cut end with) 25.4 70 1PC 1 A-1125-6-5E 41020235 58.99 SGD
Shipped after 2018-03-02
- Tip / Carbide, Shank / Steel - 6 Double cut 25.4 70 1PC 1 A-1325-6-5 41020253 58.99 SGD
Shipped after 2018-03-02
- Carbide 6 6 Double cut (cut end with) 15.9 51 1PC 1 A-0616-6-5E 41020052 33.99 SGD
Shipped after 2018-03-02
Cylindrical Carbide 3 3 Single cut 12.7 38 1PC 1 A-0313-3-2 41019894 16.99 SGD
In stock
Cylindrical Tip / Carbide, Shank / Steel 7.9 6 Double cut 19.1 64 1PC 1 A-0819-6-5 41020077 34.99 SGD
Shipped after 2018-03-02
Cylindrical Carbide 3 3 Double cut 12.7 38 1PC 1 A-0313-3-5 41019885 16.99 SGD
In stock
Cylindrical Carbide 1.6 3 Double cut 6.4 38 1PC 1 A-0206-3-5 41019842 16.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products