Buy more than* S$200* and get FREE SHIPPING

Carbide Rotary Burr, Cylindrical Round Tip

4.00 (1)
...see all>
Product Options
ADD TO CART
Material Shape Blade Diameter (mm) Shank Diameter (mm) Cut Name Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Shape Blade Diameter (mm) Shank Diameter (mm) Cut Name Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip / Carbide, Shank / Steel - 15.9 6 Double cut 25.4 70 1PC 1 C-1625-6-5 41020761 89.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 19.1 6 Double cut 25.4 70 1PC 1 C-1925-6-5 41020795 119.99 SGD
Shipped after 2018-03-01
Carbide - 6 6 Single cut 15.9 51 1PC 1 C-0616-6-2 41020603 33.99 SGD
Shipped after 2018-03-01
Carbide - 6 6 Double cut 15.9 51 1PC 1 C-0616-6-5 41020594 29.99 SGD
In stock
Carbide - 3 6 Single cut 12.7 51 1PC 1 C-0313-6-2 41020542 29.99 SGD
Shipped after 2018-03-01
Carbide - 6 6 Aluminum cut 15.9 51 1PC 1 C-0616-6-1 41020612 38.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 9.5 6 Aluminum cut 19.1 64 1PC 1 C-1019-6-1 41020682 49.99 SGD
Shipped after 2018-03-01
Carbide - 4 6 Single cut 15.9 51 1PC 1 C-0416-6-2 41020567 29.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 6.4 3 Single cut 12.7 51 1PC 1 C-0613-3-2 41020524 26.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 7.9 6 SY cut 19.1 64 1PC 1 C-0819-6-SY 41020637 40.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 15.9 6 SY cut 25.4 70 1PC 1 C-1625-6-SY 41020777 89.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 7.9 6 Double cut 19.1 64 1PC 1 C-0819-6-5 41020621 41.99 SGD
Shipped after 2018-03-01
Carbide - 2.4 3 Double cut 12.7 38 1PC 1 C-0213-3-5 41020454 16.99 SGD
In stock
Tip / Carbide, Shank / Steel - 15.9 6 Single cut 25.4 70 1PC 1 C-1625-6-2 41020786 89.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 11.1 6 SY cut 25.4 70 1PC 1 C-1125-6-SY 41020707 63.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 4.8 3 Single cut 12.7 51 1PC 1 C-0513-3-2 41020506 36.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 4.8 3 Double cut 12.7 51 1PC 1 C-0513-3-5 41020497 36.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 12.7 6 Aluminum cut 25.4 70 1PC 1 C-1325-6-1 41020752 76.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 7.9 6 Single cut 19.1 64 1PC 1 C-0819-6-2 41020646 40.99 SGD
Shipped after 2018-03-01
Carbide - 2.4 3 Single cut 12.7 38 1PC 1 C-0213-3-2 41020463 16.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 9.5 6 SY cut 19.1 64 1PC 1 C-1019-6-SY 41020664 44.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 12.7 6 SY cut 25.4 70 1PC 1 C-1325-6-SY 41020734 69.99 SGD
Shipped after 2018-03-01
Carbide - 4 6 Double cut 15.9 51 1PC 1 C-0416-6-5 41020551 29.99 SGD
Shipped after 2018-03-01
Carbide - 4.8 6 Double cut 15.9 51 1PC 1 C-0516-6-5 41020576 29.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 9.5 6 Double cut 19.1 64 1PC 1 C-1019-6-5 41020655 44.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 11.1 6 Double cut 25.4 70 1PC 1 C-1125-6-5 41020691 63.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 12.7 6 Double cut 25.4 70 1PC 1 C-1325-6-5 41020725 65.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 9.5 6 Single cut 19.1 64 1PC 1 C-1019-6-2 41020673 44.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 11.1 6 Single cut 25.4 70 1PC 1 C-1125-6-2 41020716 63.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel - 12.7 6 Single cut 25.4 70 1PC 1 C-1325-6-2 41020743 65.99 SGD
Shipped after 2018-03-01
Carbide - 4.8 6 Single cut 15.9 51 1PC 1 C-0516-6-2 41020585 29.99 SGD
Shipped after 2018-03-01
Carbide - 3 6 Double cut 12.7 51 1PC 1 C-0313-6-5 41020533 30.99 SGD
Shipped after 2018-03-01
Carbide Cylindrical destination Round 3 3 Single cut 12.7 38 1PC 1 C-0313-3-2 41020481 16.99 SGD
Shipped after 2018-03-01
Tip / Carbide, Shank / Steel Cylindrical destination Round 6.4 3 Double cut 12.7 51 1PC 1 C-0613-3-5 41020515 26.99 SGD
Shipped after 2018-03-01
Carbide Cylindrical destination Round 3 3 Double cut 12.7 38 1PC 1 C-0313-3-5 41020472 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I used it for deburring of iron products.
4
From Japan
On 2014-12-24 14:21:04
Sharpness was good, ease of use was good. Sometimes cutting oil was used and deterioration of clogging and sharpness did not occur. (30 hours of use time)
This review is about item#41020481.

Related Products