Buy more than* S$200* and get FREE SHIPPING

Carbide Rotary Bur, Bullet Type

...see all>
Product Options
ADD TO CART
Blade Diameter (mm) Shank Diameter (mm) Cut Name Blade Length (mm) Overall Length (mm) Material Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (mm) Shank Diameter (mm) Cut Name Blade Length (mm) Overall Length (mm) Material Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.9 6 Aluminum cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1625-6-1 41021653 95.99 SGD
Shipped after 2018-01-29
3 3 Single 12.7 38 Carbide - 1PC 1 F-0313-3-2 41021382 17.99 SGD
Shipped after 2018-01-29
3 3 Double cut 6.4 38 Carbide - 1PC 1 F-0306-3-5 41021355 16.99 SGD
Shipped after 2018-01-29
12.7 6 SY cut 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-1319-6-SY 41021565 63.99 SGD
Shipped after 2018-01-29
12.7 6 SY cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1325-6-SY 41021592 64.99 SGD
Shipped after 2018-01-29
9.5 6 Double cut 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-1019-6-5 41021486 44.99 SGD
Shipped after 2018-01-29
12.7 6 Double cut 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-1319-6-5 41021556 63.99 SGD
Shipped after 2018-01-29
12.7 6 Double cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1325-6-5 41021583 64.99 SGD
Shipped after 2018-01-29
15.9 6 Double cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1625-6-5 41021626 86.99 SGD
Shipped after 2018-01-29
6 6 Single 15.9 51 Carbide - 1PC 1 F-0616-6-2 41021443 33.99 SGD
Shipped after 2018-01-29
6 6 Double cut 15.9 51 Carbide - 1PC 1 F-0616-6-5 41021434 33.99 SGD
Shipped after 2018-01-29
7.9 6 Single 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-0819-6-2 41021477 37.99 SGD
Shipped after 2018-01-29
7.9 6 Double cut 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-0819-6-5 41021452 37.99 SGD
Shipped after 2018-01-29
4.8 3 Single 12.7 51 Tip / Carbide, Shank / Steel - 1PC 1 F-0513-3-2 41021407 36.99 SGD
Shipped after 2018-01-29
6.4 3 Single 12.7 51 Tip / Carbide, Shank / Steel - 1PC 1 F-0613-3-2 41021425 26.99 SGD
Shipped after 2018-01-29
6.4 3 Double cut 12.7 51 Tip / Carbide, Shank / Steel Bullet-shaped 1PC 1 F-0613-3-5 41021416 26.99 SGD
Shipped after 2018-01-29
9.5 6 Single cut 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-1019-6-2 41021504 53.99 SGD
Shipped after 2018-01-29
9.5 6 Aluminum cut 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-1019-6-1 41021513 57.99 SGD
Shipped after 2018-01-29
12.7 6 Aluminum cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1325-6-1 41021617 77.99 SGD
Shipped after 2018-01-29
11.1 6 Single cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1125-6-2 41021547 60.99 SGD
Shipped after 2018-01-29
12.7 6 Single cut 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-1319-6-2 41021574 63.99 SGD
Shipped after 2018-01-29
12.7 6 Single cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1325-6-2 41021601 64.99 SGD
Shipped after 2018-01-29
15.9 6 Single cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1625-6-2 41021644 86.99 SGD
Shipped after 2018-01-29
7.9 6 SY cut 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-0819-6-SY 41021461 37.99 SGD
Shipped after 2018-01-29
9.5 6 SY cut 19.1 64 Tip / Carbide, Shank / Steel - 1PC 1 F-1019-6-SY 41021495 44.99 SGD
Shipped after 2018-01-29
11.1 6 SY cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1125-6-SY 41021531 60.99 SGD
Shipped after 2018-01-29
11.1 6 Double cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1125-6-5 41021522 60.99 SGD
Shipped after 2018-01-29
15.9 6 SY cut 25.4 70 Tip / Carbide, Shank / Steel - 1PC 1 F-1625-6-SY 41021635 86.99 SGD
Shipped after 2018-01-29
4.8 3 Double cut 12.7 51 Tip / Carbide, Shank / Steel - 1PC 1 F-0513-3-5 41021391 36.99 SGD
Shipped after 2018-01-29
3 3 Single 6.4 38 Carbide - 1PC 1 F-0306-3-2 41021364 16.99 SGD
Shipped after 2018-01-29
3 3 Double cut 12.7 38 Carbide - 1PC 1 F-0313-3-5 41021373 17.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products