Buy more than* S$200* and get FREE SHIPPING

Carbide Rotary Bar

Blade Diameter (mm)
6.4
Shank Diameter (mm)
3
Cut Name
Double cut
Blade Length (mm)
12.7
Overall Length (mm)
51
Shape
Bullet-pointed type
Material
Tip / carbide, shank / Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-0613-3-5 41021723 27.73 SGD
Shipped after 2017-01-30
ADD TO CART

Related Products