Buy more than* S$200* and get FREE SHIPPING

Door Trim Clip

4.62 (8)
...see all>
Product Options
ADD TO CART
Main Conforming Genuine Product Number Location of Use Manufactutrer Compatible Hole (mm) Compatible Board Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Conforming Genuine Product Number Location of Use Manufactutrer Compatible Hole (mm) Compatible Board Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Fit hybrid trunk room Honda 8 to 8.5 3 to 4 Purple 1Bag(2PC) 1 BC5322 41024636 5.99 SGD
Shipped after 2018-01-26
- Door lining Toyota,Daihatsu,Subaru 8 3 to 4 White 1Bag(2PC) 1 BC5319 41024602 2.99 SGD
In stock
- Door lining Especially Mazda 9 0.8 to 1 White 1Bag(2PC) 1 BC5310 41024514 3.99 SGD
Shipped after 2018-01-26
- Door lining Especially Toyota 8 0.8 to 1 Gray 1Bag(2PC) 1 BC5308 41024496 3.99 SGD
Shipped after 2018-01-26
- Door lining Especially Honda 8 0.8 to 1 White 1Bag(2PC) 1 BC5307 41024487 2.99 SGD
Shipped after 2018-01-26
- Door lining Especially Toyota 9 0.8 to 1 White 1Bag(2PC) 1 BC5306 41024471 2.99 SGD
Shipped after 2018-01-26
- Door lining Especially SUZUKI 8 1 Black 1Bag(2PC) 1 BC5302B 41024435 5.99 SGD
Shipped after 2018-01-26
- Door lining Especially SUZUKI 8 1 White 1Bag(2PC) 1 BC5302W 41024426 2.99 SGD
In stock
- Side skirts Especially Daihatsu 7.5 to 8 5 to 6 White 1Bag(2PC) 1 BC5318 41024593 3.99 SGD
Shipped after 2018-01-26
- Door lining Especially Toyota 8.5 to 9 1 Pink 1Bag(2PC) 1 BC5317 41024584 2.99 SGD
Shipped after 2018-01-26
- Side skirts Especially Toyota 7.5 to 8 1.5 White 1Bag(2PC) 1 BC5315 41024566 2.99 SGD
Shipped after 2018-01-26
- Tail lamp Especially Daihatsu 10.5 0.7 to 0.9 White (with packing) 1Bag(2PC) 1 BC5314 41024557 3.99 SGD
Shipped after 2018-01-26
- Front grille Especially NISSAN 4 2 to 3 White 1Bag(2PC) 1 BC5313 41024541 2.99 SGD
Shipped after 2018-01-26
- Pillar garnish Especially Toyota 8.5 1 to 2 Blue 1Bag(2PC) 1 BC5312 41024532 3.99 SGD
Shipped after 2018-01-26
- Door lining and Biller Especially Honda 8 1 to 2 White 1Bag(2PC) 1 BC5311 41024523 3.99 SGD
Shipped after 2018-01-26
- Door lining Especially Toyota 9 to 10 1 to 2 White 1Bag(2PC) 1 BC5300 41024401 2.99 SGD
Shipped after 2018-01-26
- Door lining Nissan in particular 8 - Black 1Bag(2PC) 1 BC5304 41024453 2.99 SGD
In stock
67771-16080 Door lining Toyota, Suzuki, especially 8.5 1 to 2 White 1Bag(2PC) 1 BC5305 41024462 2.99 SGD
In stock
- Door lining Toyota in particular 8 1 to 2 White 1Bag(2PC) 1 BC5301 41024417 2.99 SGD
In stock
- Door lining Toyota in particular 8 1 to 2 Black / Blue 1Bag(2PC) 1 BC5303 41024444 2.99 SGD
In stock
- Door lining Toyota, Daihatsu, Subaru 8 3 to 4 White 1Bag(2PC) 1 BC5320 41024611 2.99 SGD
Shipped after 2018-01-26
- Fit hybrid trunk room (2010 or later) Honda 8 3 to 4 Green 1Bag(2PC) 1 BC5321 41024627 2.99 SGD
Shipped after 2018-01-26
- Bonnet other Especially Honda 3.5 1 to 6 White 1Bag(2PC) 1 BC5309 41024505 3.99 SGD
Shipped after 2018-01-26
- Front door trim Especially NISSAN 7.5 to 8 5 to 6 White 1Bag(2PC) 1 BC5316 41024575 2.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
To replace the door speaker, remove the door trim.
5
From Japan
On 2017-10-29 10:13:21
I could install without problems. For those who do DIY it is very helpful to purchase from one part.
This review is about item#41024487.
Maintenance of automobiles
3
From Japan
On 2017-04-24 12:28:10
Although it seems to be the same for any car maker, it looks good, but it does not get fuzzy right ... Because it was in a hurry, I bought a thing with stock at the car shop and it got wasted. Next time we will purchase with Monotaro san.
This review is about item#41024462.
J As automobile lining clip
5
From Japan
On 2017-04-08 09:49:45
Genuine products and colors are different but can be used without problems. The old car clip gradually hardens and it is a good item even if it is stocked.
This review is about item#41024417.
As an automotive door lining clip
4
From Japan
On 2017-03-24 08:41:29
The genuine parts and the color were different, but it could be used as a function without problems.
This review is about item#41024462.
Exchange at door trim breakage
5
From Japan
On 2016-07-25 20:49:14
The size was perfect and it was very good. The price is also reasonable and saved.
This review is about item#41024417.
Maintenance of vehicle door etc.
5
From Japan
On 2015-11-20 20:07:47
I am satisfied with the best matching with the door side.
This review is about item#41024462.
Trim of DY 3W
5
From Japan
On 2015-02-05 09:57:16
I am glad that you can use it.
This review is about item#41024417.
Repair of car interior
5
From Japan
On 2013-06-18 14:17:53
I have to remove car interior once at work. Well, trim clip is chipped or cracked. I bought it for spare at such time. I wish the unit price became cheaper ....
This review is about item#41024471.

Related Products