Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anchor Clip

5.00 (1)
...see all>
Product Options
ADD TO CART
Part No. Location of Use Manufactutrer Compatible Hole (mm) Compatible Board Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Location of Use Manufactutrer Compatible Hole (mm) Compatible Board Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MB711902 Bonnet other Especially Mitsubishi 7 to 8 2 to 3 Black 1Bag(2PC) 1 BC5522 41025162 2.99 SGD
Shipped after 2018-06-29
01553-00141,62581-14010-10 Trunk, under cover other Especially NISSAN 7 4 to 5 Black 1Bag(2PC) 1 BC5512 41025083 2.99 SGD
Shipped after 2018-07-03
91520-SR2-C010 Trunk room other Especially Honda 5 4 to 6 Gray 1Bag(2PC) 1 BC5509 41025056 2.99 SGD
Shipped after 2018-07-03
90467-06205-C0 Front fender Especially Toyota 6.5 2 Black 1Bag(2PC) 1 BC5528 41025214 2.99 SGD
Shipped after 2018-06-29
91518-SM4-003 Trunk Mall other Especially Honda 6 to 7 2 Black 1Bag(2PC) 1 BC5521 41025153 2.99 SGD
Shipped after 2018-06-29
79965-04040 Trunk, under cover other Especially Toyota 7 4 to 5 Brown 1Bag(2PC) 1 BC5513 41025092 2.99 SGD
Shipped after 2018-06-29
79915-P0100,90045-MR7000,MC-149589 Trunk room other Especially Toyota 8 1 to 3.5 Black 1Bag(2PC) 1 BC5516 41025117 2.99 SGD
Shipped after 2018-06-29
01553-04691 Trunk room other Especially NISSAN 9 5 to 8 Gray 1Bag(2PC) 1 BC5507 41025031 5.99 SGD
Shipped after 2018-07-03
90467-09050 Bonnet other Especially Toyota 8.5 2 to 4 Black 1Bag(2PC) 1 BC5501 41024977 2.99 SGD
Shipped after 2018-07-03
91520-SM4-C01 Bonnet seal rubber other Honda in particular 6 1 Black 1Bag(2PC) 1 BC5508 41025047 2.99 SGD
Shipped after 2018-07-03
17429-79970 Hugh El Cap Nissan in particular 5 2 to 3 Black 1Bag(2PC) 1 BC5527 41025205 2.99 SGD
Shipped after 2018-06-29
- F grill other Especially Toyota 8 1 to 2 White 1Bag(2PC) 1 BC5500 41024961 2.99 SGD
Shipped after 2018-06-29
90467-08080,62955-20020 Side body other Especially Toyota 8 1 to 2 White (with packing) 1Bag(2PC) 1 BC5502 41024986 2.99 SGD
Shipped after 2018-06-29
90044-68108 Other side body Especially Daihatsu 8 1 to 2 White (with packing) 1Bag(2PC) 1 BC5503 41024995 2.99 SGD
Shipped after 2018-06-29
90044-67357 Under cover other Especially Daihatsu - 2 to 3 Black 1Bag(2PC) 1 BC5519 41025135 3.99 SGD
Shipped after 2018-07-03
90467-12063 Trunk, hood other Especially Toyota 9 3 to 5 Black 1Bag(2PC) 1 BC5517 41025126 5.99 SGD
Shipped after 2018-06-29
62581-14010,90467-09069-20 Trunk, under cover other Especially Toyota - 4 to 5 Black 1Bag(2PC) 1 BC5511 41025074 2.99 SGD
Shipped after 2018-06-29
90467-09142 Other trunk Especially Toyota 8.5 2 to 3 Black 1Bag(2PC) 1 BC5504 41025004 2.99 SGD
Shipped after 2018-07-03
01553-01032 Other trunk Especially NISSAN 9 3 Black 1Bag(2PC) 1 BC5520 41025144 2.99 SGD
Shipped after 2018-06-29
90700-SJ4-000 Bonnet back seat, trunk other Especially Honda 6 2 to 3 Black 1Bag(2PC) 1 BC5524 41025171 2.99 SGD
Shipped after 2018-06-29
76932-28030 Other side garnish Especially Toyota 8 ■ 1 Blue 1Bag(2PC) 1 BC5525 41025187 3.99 SGD
Shipped after 2018-06-29
76882-EW00B Side spoiler Especially NISSAN 7 1 White 1Bag(2PC) 1 BC5526 41025196 3.99 SGD
Shipped after 2018-07-03
53813-28090 Tire house Especially Toyota - 1 to 2 Black 1Bag(2PC) 1 BC5529 41025223 3.99 SGD
Shipped after 2018-07-03
76924-47020 Side mat guard Especially Toyota 20 3 to 4 Black 1Bag(2PC) 1 BC5530 41025232 3.99 SGD
Shipped after 2018-06-29
75392-B2020 Side step Toyota,Daihatsu - - Black 1Bag(2PC) 1 BC5531 41025241 3.99 SGD
Shipped after 2018-07-03
76924-52021 Side Andermatt guide Toyota,Daihatsu 21 4 Black 1Bag(2PC) 1 BC5532 41025257 2.99 SGD
Shipped after 2018-06-29
90467-10169 Body side, door panels other Especially Toyota 8 1 to 3 White 1Bag(2PC) 1 BC5506 41025022 3.99 SGD
Shipped after 2018-06-29
75867-30110 Other side moldings Especially Toyota - 3 to 4 Black 1Bag(2PC) 1 BC5510 41025065 3.99 SGD
Shipped after 2018-06-29
90467-07130 Rear bumper other Especially Toyota 8 3 to 4 Black 1Bag(2PC) 1 BC5514 41025101 2.99 SGD
Shipped after 2018-06-29
90467-06132 Side body other Especially Toyota 3 3 to 5 White 1Bag(2PC) 1 BC5505 41025013 2.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Interior decoration
5
From Japan
On 2016-05-13 21:23:33
Cospa best! I got it ripe!
This review is about item#41025031.

Related Products