Buy more than* S$200* and get FREE SHIPPING

Scotch-Brite Nylon Scrubbing Brush, Heavy Type

5.00 (1)
Main Part Dimension (mm)
150x230x8
Material
Nylon nonwoven fabric (with abrasive particles)
TRUSCO Part Number
294-8681
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-51 41026124 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During cleaning
5
From Japan
On 2017-03-03 18:20:25
Both size and thickness were cleaned efficiently just right.
This review is about item#41026124.

Related Products