Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Door Phone, TV

Caution
Monitoring master device will be power direct connection type without power cord. We do not offer camera only nor monitor only.
Image Display Time
Incoming / about 30 seconds, during a phone call / about 90 seconds, when monitoring / about 90 seconds
Lowest Object illuminance (Lux)
(About 50cm from the camera within) Allowed up to 1
Call Method
Hands-free system (touch response), press-to-talk response
Waterproof
(Door station) IPX3 (old JIS C 0920 protection class 3 "rain proof structure")
Expandable Models
(Up to 14 units linked up to) additional monitor (VL-V630K), residential fire alarm linkage
Operating Environment
That less than 90% but not condensation: humidity
LCD monitor
About 3.5-inch TFT color LCD display parent device
Power Supply Type
Power direct-coupled type
Installation Method
Monitor base unit / wall hanging exposed, Door station / Exposed: JIS 1 pcs for switch box (with cover) fit
Operating Ambient Temperature (deg C)
Monitor the parent machine / 0 to +40, Door station / -10 to +50
Outside Dimension (Height x Width x Depth) (mm)
Monitor the parent machine / 151x136x29, Door station /131x99x36.5
Angle Adjustment Range
(Adjustable at the time of installation) stepless adjustment at each 15 degree adjustment range Door station / (lens) upward 15 degree, facing front / left and right direction
Lighting
Infrared LED
Functions
Monitor function , video confirmation of the night (black and white image)
Power
Supply monitor base unit / AC100V (50 / 60Hz), from Door station / monitor parent unit
Power Consumption (W)
Standby mode monitor parent machine /: about 0.6, operation: about 5.5
Weight (g)
Monitor the parent machine / About345, Door station / About200
Set Contents
(VL-V566-S) 1 cameras Door station, monitor parent unit (VL-MV25x) 1 units
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VL-SV25X 41026081 -
Discontinued
[x]
ADD TO CART

Related Products