Buy more than* S$200* and get FREE SHIPPING

Electric Kettle

3.43 (7)
Purpose
For DC12V car only
Dimensions (Height H x Width W x Depth D) (mm)
205x153x93
Voltage (V)
DC12
Capacity (mL)
480
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Z60 41026142 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Hot drinks in the drive
1
From Japan
On 2018-03-04 19:35:33
The warmth retaining property was bad, the maximum temperature was only less than 80 degrees, it was a product we were disappointed.
This review is about item#41026142.
For lunch tea and couplers etc
4
From Japan
On 2018-01-15 14:58:38
It takes a while for hot water to boil, but it can support with a pot, because the lid can not be opened, I want an improved type
This review is about item#41026142.
For fishing vessels for lunch cup noodles in a fishing boat
2
From Japan
On 2016-03-25 21:29:35
Although I used it in a fishing boat, there is no problem with the use of cup noodles etc, but I think that it will be better if the time to boiling is faster.
This review is about item#41026142.
Coffee 's hot water after lunch box lunch.
5
From Japan
On 2015-02-12 20:24:00
It is just right for instant coffee, but temperature is slightly lower at 85 degrees for regular coffee.
This review is about item#41026142.
Eat a cup of coffee instead of a lunch box on a cold day
2
From Japan
On 2015-01-19 04:42:25
As there was no concrete data (time for boiling water etc) in the catalog, I got lost considerably, but when the product got dragged and read the instruction manual, it was from 25 minutes to 30 minutes to boil 125 cc, I was disappointed Let's think about things, if you take a pot with hot water and make up for the cold, you will endure enough use. I managed to finish it in 10 to 15 minutes if I put a hot pot of cup noodles in 9 hours after putting it in a pot. It is awkward to use hot water in places where fire can not be used.
This review is about item#41026142.
Used in a track
5
From Japan
On 2014-10-12 14:57:18
It is very nice to turn off the power automatically when it becomes compact and constant temperature than the one used previously However, it is nice that the driver that can not be used immediately even if hot water gets a catch-up function is · · · (It will not turn on again unless it becomes 65 degrees or less)
This review is about item#41026142.
When eating magic rice or drinking coffee while staying in the car.
5
From Japan
On 2013-09-26 22:22:08
Just fit to the drink folder behind the side brake of your car Jimny (JB 23 - 9 type). I tried running a crocan on an off road course but it will not collapse nor spill. I have not used it yet for a cup, but it will be just right for magic rice and coffee (I think there are individual differences). If you are alone, the amount of hot water is enough. I think that it is not too bad, but I wish I could have it for about 5 years, then I will buy the same thing again.
This review is about item#41026142.

Related Products