Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rear View Camera

Actual Shooting Angle of View
Horizontal angle of view: 105 degree, vertical angle of view: 90 degree
Cable Diameter (phi mm)
2.8
Connector
phi5.2mm
Resolution
(Horizontal) 400TV this
Body Dimensions (Width x Depth x Height) (mm)
39 x 30 x 24.8 (including stay)
Effective Pixels
320 000 pixel
Output
Normal image / video switching mirror image type
Voltage (V)
DC12V
Material (Body)
Aluminum alloy
Accessories
X1 Power supply harness, pin terminal cable (5m) x1 this, x1 this normal image / mirror image switching connector, x2 or tapping screw, x4 or cord clip, x1 or waterproof rubber, x1 or double-sided tape, x2 or electro tap, degreasing cleaner x1 unit, installation / instruction manual, warranty card (user warranty registration card included)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RVC299 41026264 -
Discontinued
[x]
ADD TO CART