Buy more than* S$200* and get FREE SHIPPING

Escape Ladder Box

5.00 (1)
Depth (mm)
222
Height (mm)
402
...see all
Product Options
ADD TO CART
Width (mm) Weight (kg) Material Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Weight (kg) Material Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
572 - Stainless OA-8 to 10 for Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M 41026431 569.90 SGD
Shipped after 2017-07-05
572 About6 Steel OA-8 to 10 for Type   1PC 1 M 41026422 219.90 SGD
In stock
442 - Stainless OA-4 to 7 for Type   1PC 1 S 41026413 449.90 SGD
In stock
442 About 5 Steel OA-4 to 5 for Type   1PC 1 S 41026404 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Firefighting facility refurbishment
5
From Japan
On 2016-06-15 14:51:35
Even when compared with other manufacturers, the price is cheap and there is no problem regarding use.
This review is about item#41026404.

Related Products