Buy more than* S$200* and get FREE SHIPPING

Compact Pressure Gauge

5.00 (1)
Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Material (connection)
Brass
Material (case)
SUS
Connection Thread
R1/8
Pricision
+/-4%FS
Outer Diameter (phi mm)
40
Type
S03
...see all
Product Options
ADD TO CART
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 0.1 Embedded D-type (without border) 1PC 1 DT*R1/8x40x0.1MPa 41027497 28.09 SGD
In stock
0 to 0.6 Embedded D-type (without border) 1PC 1 DT*R1/8x40x0.6MPa 41027533 22.44 SGD
Shipped after 2017-07-05
0 to 0.25 Implantable D-type (without border) 1PC 1 DT*R1/8x40x0.25MPa 41027506 22.44 SGD
In stock
0 to 0.4 Implantable D-type (without border) 1PC 1 DT*R1/8x40x0.4MPa 41027515 22.44 SGD
In stock
0 to 0.5 Implantable D-type (without border) 1PC 1 DT*R1/8x40x0.5MPa 41027524 22.44 SGD
Shipped after 2017-07-05
0 to 1 Implantable D-type (without border) 1PC 1 DT*R1/8x40x1MPa 41027542 22.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For small compressor
5
From Japan
On 2014-12-04 06:47:42
You can do it well. I want a small pressure gauge (D type embedded · Φ 40) with NPa 0 to 4 or more
This review is about item#41027542.

Related Products