Buy more than* S$200* and get FREE SHIPPING

Compact Pressure Gauge

4.00 (2)
Material (connection)
brass
Material (case)
SPC
Connection Thread
G1/4
Pricision
+/-2.5%FS
Outer Diameter (phi mm)
50
Type
S13
...see all
Product Options
ADD TO CART
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-1 Implantable D type (without border) 1PC 1 DT1/4x50x1MPa 41027603 23.92 SGD
In stock
0-2.5 Buried D-type (without border) 1pc(s) 1 -- 41027637 23.92 SGD
In stock
0-4 Buried D-type (without border) 1pc(s) 1 DT1/4x50x4MPa 41027646 32.30 SGD
Shipped after 2017-04-28
0-6 Buried D-type (without border) 1pc(s) 1 DT1/4x50x6MPa 41027655 36.63 SGD
In stock
0-2 Buried D-type (without border) 1pc(s) 1 DT1/4x50x2MPa 41027621 27.34 SGD
Shipped after 2017-04-28
0-0.4 Buried D-type (without border) 1pc(s) 1 -- 41027576 23.92 SGD
Shipped after 2017-04-28
0-0.5 Buried D-type (without border) 1pc(s) 1 -- 41027585 27.34 SGD
Shipped after 2017-04-28
0-0.6 Buried D-type (without border) 1pc(s) 1 -- 41027594 27.34 SGD
Shipped after 2017-04-28
0-1.6 Buried D-type (without border) 1pc(s) 1 -- 41027612 23.92 SGD
In stock
0-0.1 Buried D-type (without border) 1pc(s) 1 -- 41027551 28.09 SGD
In stock
0-0.25 Buried D-type (without border) 1pc(s) 1 -- 41027567 23.92 SGD
In stock
0-10 Buried D-type (without border) 1pc(s) 1 DT1/4x50x10MPa 41027664 36.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Pressure gauge of the control machine
3
From Japan
On 2015-07-01 10:14:58
Use in water pressure gauge of the control machine. Because of the low-pressure spraying, it has helped.
This review is about item#41027637.
Pressure gauge of the control machine
5
From Japan
On 2015-06-05 04:30:15
Used for the control machine of pesticide spraying. To the low-pressure spraying, the display of the lower number is the visibility. Because it is also the embedded, it fits into the compact.

Related Products