Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter, PC Connection Type

5.00 (1)
Continuity Check
Pronunciation - buzzer at 20 - 200ohm
Condenser Capacity (F)
50n/500n/5micro/50micro/500micro/5m/25.00m
Built-in Battery
6F22(9V)x1PC
Fuse
12.5A/500V IR20kA phi6.3 x 32 0.63/500V IR500kA phi6.3 x 32
Duty Ratio
0.1 to 100%
Diode Test
Open-circuit voltage is about 3.5V
Direct Current (A)
500micro/5000micro/50m/500m/5/10
Alternating Current (A)
500micro/5000micro/50m/500m/5/10
Body Dimensions (Width x Depth x Height) (mm)
86x52x184
Frequency Characteristics
V: 40 - 3kHz 3k - 20kHz (99.99V below) A: 40 - 1kHz
DC Voltage (V)
500m/5/500/1000
Resistance (omega)
500/5k/50k/500k/5M/50M
AC Voltage (V)
500m/5/500/1000
Temperature (deg C)
-50 to 1000
Cycle(Hz)
10 - 200k (logic frequency: 5Hz - 2MHz)
Weight (g)
(Including holster) about 430
Specification
dBm: -29.83 to 54.25dBm (600ohm) 4-20mA%: (4mA) 0%, (20mA) 100% Conductance: 99.99nS
Accessories
Test leads (TL-23a), holster (H-700), K-type thermocouple temperature sensor (K-250PC), manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC7000 41027253 379.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for repairing audio equipment.
5
From Japan
On 2015-08-11 14:56:52
Sanwa digital tester has been easy to use and satisfied from long ago.
This review is about item#41027253.

Related Products