The reviews are automatic translation.
For on-site photography
From Japan
On 2017-07-17 17:54:58
I misunderstood the shaft as a thing attached to the camera tripod, rather than complaining, fail.
Process photography of construction photograph
From Japan
On 2017-03-09 15:20:37
I think it's good. However, please consider the future in the following points. ① I want a thing with an antireflection film. ② Rotate left and right with the extension rod part If you do not make it a little more, it will be better. Please consider the above.
Construction blackboard in a narrow place
From Japan
On 2017-02-03 15:44:56
Because it is possible to shoot even in a small place where only one person can enter, it is greatly appreciated.
Photographing maintenance work of the national highway
From Japan
On 2015-10-23 14:48:27
It is light and compact. I also want a blackboard specification.
For on-site photography
From Japan
On 2015-01-19 08:18:56
I write on a clear board with an aquatic black pen, but if I make something even somewhat something it will disappear or become faded, so I think I should improve. The price seems to be a bit high.
Field photo
From Japan
On 2014-10-19 00:12:01
I feel a little heavy in the shape of the camera
I am using it when taking pictures of work sites and materials.
From Japan
On 2014-10-02 16:57:52
I am satisfied that I can take pictures without being knocked down by the wind, but because I set the turtle sticks a bit because of the central installation, I had a point that I could not write and I decided to use degree of satisfaction -1.
Photo shoot before and after construction at site
From Japan
On 2014-08-06 16:45:35
I think that it is very convenient because you can attach a camera and shoot with one hand. It is useful as well as the time of work.
Field photo
From Japan
On 2013-07-16 08:03:35
It is quite good!
For photographing on site photo
From Japan
On 2013-01-18 18:31:50
Because the board part is fixed at right angle to the rod, if you try to stretch it and put it in the corner it will definitely distort. Because the board surface does not become parallel to the camera (lens). Although the part that stretches and shrinks does not rotate, when the play grows greatly, the board tilts slightly to the right and left with a cockpillar. It seemed convenient to use it attached to the camera, but ...